Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FLUID-O-TECH PO0101BNCNN0000 Rotary Vane Pump Stainless Steel 0.5 Gpm | AG4VDJ 34TL13

FLUID-O-TECH PO0101BNCNN0000 Rotary Vane Pump Stainless Steel 0.5 Gpm

Item: AG4VDJ Model: PO0101BNCNN0000Cross Ref: 34TL13
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€358.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Vane Pump
Body MaterialStainless Steel
By-passYes
Bypass IncludedYes
Discharge Connection Size3/8"
External ReliefNo , Not Required
Feet Of Head - Maximum240 psi
Filter Rating - MaximumNot Applicable
Flow Rate - Maximum41 GPH
Flow Rate - Minimum32 GPH
Flow Rate @ 100 Psi39 GPH
Flow Rate @ 150 Psi37 GPH
Flow Rate @ 200 Psi35 GPH
Flow Rate @ 50 Psi40 GPH
For Media TypeAggressive Liquid, Water
Frame48Y NEMA, 56C NEMA, M71, M80 IEC
IncludesRelief Valve
Includes FilterNo
Inlet Size3/8"
Inlet TypeFNPT
Max. Flow (gpm)0.5 GPM
Max. Flow Rate0.5 GPM
Max. Operating Pressure290 psi
Max. Operating Temp.158°F
Max. Pressure290 psi
Max. Relief Pressure240 psi
Max. Viscosity150 cPS
Media Intake Connection Size3/8"
Media TypeAggressive Liquid, Water
Min. Flow (gpm)0.5 GPM
Min. Flow Rate32 GPH
Min. Operating Temp.23°F
MountingCarbonator
Mounting TypeCarbonator
Nsf CertifiedYes
Operating Temp. Range+23°F to +158°F
Outlet Size3/8"
Outlet TypeFNPT
Relief Pressure Max.240 psi
Relief ValveYes
Seal MaterialBuna N
ShaftStainless Steel
Shaft MaterialStainless Steel
Shaft Outer Diameter1/8"
Shaft Outside Dia.1/8"
Vane MaterialCarbon , Graphite
Viscosity - Maximum150 cPS
Warranty15 Months
FilterNot Included
Filter CombinedNo
Manufacturer Warranty Length15 Months
Nsf 169 ListedYes
StandardsNSF

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)11.94
Ship length (cm)9.4
Ship width (cm)10.67
HS code8413600020

Product Variants

ProductModelBody MaterialMounting TypeMax. Flow RateShaft Outside Dia.Seal MaterialFlow Rate @ 150 PsiFlow Rate @ 200 PsiFlow Rate @ 50 PsiPrice
FLUID-O-TECH PB0301TNANN0000 Rotary Vane Pump Low Lead Brass 1.6 Gpm | AG4VCR 34TK96 PB0301TNANN0000BrassCarbonator1.6 GPM1/8"Buna N90 GPH82 GPH90 GPH€159.62
FLUID-O-TECH PB0301ANCNN0000 Rotary Vane Pump 240 Psi 1.6 Gpm | AG4VCT 34TK97 PB0301ANCNN0000BrassCarbonator1.6 GPM1/8"Buna N90 GPH82 GPH90 GPH€157.07
FLUID-O-TECH PO0301BNCNN0000 Rotary Vane Pump Stainless Steel 1.6 Gpm | AG4VCU 34TK98 PO0301BNCNN0000Stainless SteelCarbonator1.6 GPM1/8"Buna N86 GPH84 GPH89 GPH€251.72
FLUID-O-TECH PB0401XNANN0000 Rotary Vane Pump Low Lead Brass 2.3 Gpm | AG4VCV 34TK99 PB0401XNANN0000Low Lead BrassCarbonator2.3 GPM1/8"Buna N110 GPH105 GPH115 GPH€159.62
FLUID-O-TECH PB0401ANCNN0000 Rotary Vane Pump 240 Psi 2.3 Gpm | AG4VCW 34TL01 PB0401ANCNN0000BrassCarbonator2.3 GPM1/8"Buna N110 GPH105 GPH115 GPH€157.07
FLUID-O-TECH PO0401BNCNN0000 Rotary Vane Pump Stainless Steel 2.3 Gpm | AG4VCX 34TL02 PO0401BNCNN0000Stainless SteelCarbonator2.3 GPM1/8"Buna N114 GPH108 GPH120 GPH€247.47
FLUID-O-TECH PB0601ANDNN0000 Rotary Vane Pump Low Lead Brass 3.1 Gpm | AG4VCY 34TL03 PB0601ANDNN0000BrassCarbonator3.1 GPM1/8"Buna N150 GPH142 GPH160 GPH€269.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLUID-O-TECH PO0101BNCNN0000 Rotary Vane Pump Stainless Steel 0.5 Gpm
€358.29 /unit