Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 21U609 Miniature Lamp 1229 S8 40v | AB6JYV

LUMAPRO 1229-1PK Miniature Lamp 1229 S8 40v

Item: AB6JYV Model: 1229-1PKCross Ref: 21U609
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Incandescent Bulb
ApplicationsEmergency Building Light
Average Bulb Life400 hrs.
Bulb HousingGlass
Bulb Life400 hrs.
For Enclosed FixturesNo
High OutputNo
Housing MaterialGlass
Indoor/outdoorIndoor
Lamp ShapeS
Lamp TypeMiniature S
Max. Overall Length2"
Primary ApplicationEmergency Building Light
Trade Number1229
Voltage40V
Wattage15 W
Bulb Base TypeDouble Contact Bayonet (BA15D)
Bulb Diameter1"
Bulb FinishClear
Bulb ShapeS8
Color Temperature2700 K
Current0.38A
DimmableNo
Environmental UsageIndoor Only
Light ColorWhite
Light Output189 lm
Light TechnologyIncandescent
Power SourceDirect Wired or Plug and Play
Rated Life400 hrs.
Rough ServiceNo
Shatter-resistantNo
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code8539293060
Country of OriginTW

Product Variants

ProductModelTrade NumberVoltageWattagePkg. Qty.Price
LUMAPRO 12A782 Miniature Lamp 1157ll-10pk S8 12.8/14v - Pack Of 10 | AA3ZZV 1157LL-10PK1157LL-10PK--10€18.48
LUMAPRO 12A784 Miniature Lamp 3157ll-10pk S8 12.8/14v - Pack Of 10 | AA3ZZX 3157LL-10PK3157LL-10PK--10€34.87
LUMAPRO 21U492 Miniature Lamp 2057ll S8 12.8v - Pack Of 2 | AB6JTZ 2057LL-2PK2057LL12.8V8 W2€4.88
LUMAPRO 21U493 Miniature Lamp 2057nall S8 12.8v - Pack Of 2 | AB6JUA 2057NALL-2PK2057NALL12.8V7 W2€8.29
LUMAPRO 21U495 Miniature Lamp 3057ll S8 12.8v - Pack Of 2 | AB6JUC 3057LL-2PK3057LL12.8V27/7 W2€9.35
LUMAPRO 21U496 Miniature Lamp 3156ll S8 12.8v - Pack Of 2 | AB6JUD 3156LL-2PK3156LL12.8V26.9 W2€9.87
LUMAPRO 21U526 Miniature Lamp 88 S8 6.8v | AB6JVJ 88-1-PK886.8V13 W1€2.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 1229-1PK Miniature Lamp 1229 S8 40v
€9.54 /unit