Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG-35251 Machine Key Oversized 2 1/2 L - Pack Of 10 | AE7CAR 5WU37

APPROVED VENDOR WWG-35251 Machine Key, Oversized, 1/4 In Square, 2 1/2 In Lg., Steel, 10 Pk

Item: AE7CAR Model: WWG-35251Cross Ref: 5WU37
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Key
End TypeSquare
FinishPlain
HardnessRockwell B85
Length2 1/2"
Length Tolerance-0.03"
MaterialSteel
Square1/4"
System Of MeasurementImperial
Tensile Strength64000 psi
Thickness Tolerance+0.002"
TypeOversized

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)3.81
HS code7318240000
Country of OriginUS

Product Variants

ProductModelMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePkg. Qty.Price
APPROVED VENDOR WWG-35244 Machine Key Oversized Steel 3/4 L - Pack Of 10 | AE7CAJ 5WU23 WWG-35244SteelPlain-0.03"+0.002"64000 psiOversized10€10.25
APPROVED VENDOR WWG-35245 Machine Key Oversized Steel 1 L - Pack Of 10 | AE7CAK 5WU25 WWG-35245SteelPlain-0.03"+0.002"64000 psiOversized10€11.15
APPROVED VENDOR WWG-35246 Machine Key Oversized Steel 1 1/4 L - Pack Of 10 | AE7CAL 5WU27 WWG-35246SteelPlain-0.03"+0.002"64000 psiOversized10€11.21
APPROVED VENDOR WWG-35247 Machine Key Oversized Steel 1 1/2 L - Pack Of 10 | AE7CAM 5WU29 WWG-35247SteelPlain-0.03"+0.002"64000 psiOversized10€11.04
APPROVED VENDOR WWG-35248 Machine Key Oversized Steel 1 /4 L - Pack Of 10 | AE7CAN 5WU31 WWG-35248SteelPlain-0.03"+0.002"64000 psiOversized10€11.56
APPROVED VENDOR WWG-35249 Machine Key Oversized Steel 2 L - Pack Of 10 | AE7CAP 5WU33 WWG-35249SteelPlain-0.03"+0.002"64000 psiOversized10€14.26
APPROVED VENDOR WWG-35250 Machine Key Oversized 2 1/4 L - Pack Of 10 | AE7CAQ 5WU35 WWG-35250SteelPlain-0.03"+0.002"64000 psiOversized10€18.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-35251 Machine Key, Oversized, 1/4 In Square, 2 1/2 In Lg., Steel, 10 Pk
€16.22 /pack