Flat Shipping

Flat Shipping at €24.99 + VAT

LUBE PMP200-01 Precision Metering Pump Single Feed | AB3JAW 1TMT3

LUBE PMP200-01 Precision Metering Pump Single Feed

Item: AB3JAW Model: PMP200-01Cross Ref: 1TMT3
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Metering Lubrication Pump
Lubrication TypeGrease Or Oil
MaterialAluminum, Brass, Buna N, Steel, Viton
Number Of Feeds1
OperationMotor Driven
Output0 cu. in. to 012 cu. in.
Overall Depth3.77"
Overall Height5.29"
Overall Width2.63"

Shipping Info:

Ship weight (kg) 0.9495
Ship height (cm)11.43
Ship length (cm)25.15
Ship width (cm)17.78
HS code8413600090
Country of OriginUS

Product Details:

    • Interval Time Between Cycles (1 min.)
    • Max. Output Pressure (50 psi)

Product Variants

ProductModelNumber Of FeedsLubrication TypeOperationOutputOverall DepthOverall HeightOverall WidthPrice
LUBE PMP200-02 Precision Metering Pump 2 Feed | AB3JAX 1TMT4 PMP200-022Grease Or OilMotor Driven0 cu. in. to 012 cu. in.3.77"5.29"2.63"€762.41
LUBE PMP200-04 Precision Metering Pump 4 Feed | AB3JAY 1TMT5 PMP200-044Grease Or OilMotor Driven0 cu. in. to 012 cu. in.3.77"5.29"2.63"€1,174.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUBE PMP200-01 Precision Metering Pump Single Feed