Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261047580 Disc Backup Pad, 1 1/4 Inch Dia., Straight ShaFt. Length, 30000 RPM Max. Speed, Medium | CJ2AEV

NORTON ABRASIVES 66261047580 Disc Backup Pad, 1 1/4 Inch Dia., Straight ShaFt. Length, 30000 RPM Max. Speed, Medium

Item: CJ2AEV Model: 66261047580Cross Ref: 3WZ23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Backup Pad
Back Mounting TypeStraight Shaft
Backup Pad ShapeRound
Body MaterialRubber
ColorBlack
Connector TypeStraight Shaft
Density RatingMedium
Device MaterialRubber
Mounting TypeQuick Change
Overall ThicknessNot Applicable
Abrasive Mount TypeQuick Change
Compatible Abrasive TypeQuick Change Sanding Discs, Quick Change Surface Conditioning Discs
Maximum Operating Speed30000 RPM
Pad Diameter1 1/2"
Product TypeDisc Backup Pad
Quick-change SystemTR
Tool Connection Size1/4"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.81
Ship length (cm)6.35
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelColorOverall ThicknessPrice
NORTON ABRASIVES 66261047581 Disc Backup Pad, TR Type, 1/4" Straight Shaft Back Mount, 4" Dia. | AX3MNX 3WZ24 66261047581BlackNot Applicable€45.91
NORTON ABRASIVES 66261055103 Disc Backup Pad, 1/4 Inch Straight Shaft Back Mount, 25, 000 Max. RPM | CD3QPF 2D472 66261055103BlackNot Applicable€33.91
NORTON ABRASIVES 66261055105 Disc Backup Pad, 3 Inch Dia., Straight ShaFt. Length, 20000 RPM Max. Speed, Non-Vacuum | CJ2AEY 66261055105BlackNot Applicable€39.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261047580 Disc Backup Pad, 1 1/4 Inch Dia., Straight ShaFt. Length, 30000 RPM Max. Speed, Medium
€31.66 /unit