LOVEJOY 69790411830 Clamp-On Beam Shaft Coupling, 19 mm OD, 23 mm Length, Anodized Aluminum | AN7DUA

LOVEJOY 69790411830 Clamp-On Beam Shaft Coupling, 19 mm OD, 23 mm Length, Anodized Aluminium

Item: AN7DUA Model: 69790411830
Limited Availability
€983.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Shaft Coupling
Bore Size1/2"
ColorMetallic
Dimension Hd3.94"
Dimension Hl2 1/4"
Dimension L14.39"
Dimension L21 13/25"
Dimension L34/25"
Dimension Tw0.58"
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore5.13"
Max. Bore2.63"
StyleBored
TypeGear , Gear Coupling Hubs

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790411830 Clamp-On Beam Shaft Coupling, 19 mm OD, 23 mm Length, Anodized Aluminium
€983.60 /unit