SPEARS VALVES 2929-9402 | BU6CAZ

SPEARS VALVES 2929-9402 Reducer Coupling, Gasket, 80 PSI, PIP, 27 x 10 Size, PVC

Item: BU6CAZ Model: 2929-9402
In Stock

Get it by Thursday, Jun 12

€9,407.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupling
JointReducer Coupling (Gasket x Gasket)
O-ring Pressure Rating80 psi
Size27" x 10"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 104.634
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 2929-9062 | BU6BZZ 2929-906224" x 6"€8,296.02
RFQ
SPEARS VALVES 2929-9082 | BU6CAA 2929-908224" x 8"€7,872.65
RFQ
SPEARS VALVES 2929-9102 | BU6CAF 2929-910224" x 10"€7,492.86
RFQ
SPEARS VALVES 2929-9152 | BU6CAM 2929-915224" x 15"€4,772.14
RFQ
SPEARS VALVES 2929-9182 | BU6CAU 2929-918224" x 18"€4,659.61
RFQ
SPEARS VALVES 2929-9362 | BU6CBA 2929-936227" x 6"€8,023.04
RFQ
SPEARS VALVES 2929-9382 | BU6CBJ 2929-938227" x 8"€10,036.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2929-9402 Reducer Coupling, Gasket, 80 PSI, PIP, 27 x 10 Size, PVC
€9,407.30 /unit