Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U08305.062.0150 Carriage Blt 5/8-11 1-1/2 Inch Low Carbon Steel Zinc Pk10 | AG2FGE 31JA01

GRAINGER U08305.062.0150 Carriage Bolt, 5/8 In - 11 Thread Size, Steel, 1 1/2 In Lg., Zn Plated, Gr. 2, Coarse, 10 Pk

Item: AG2FGE Model: U08305.062.0150Cross Ref: 31JA01
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
Head Dia.1 7/32"
Head Height21/64"
Head StyleRound Spacer
Length1 1/2"
MaterialSteel
Neck TypeSquare
Neck Width5/8"
Square Height21/64"
System Of MeasurementImperial
Tensile Strength74000 psi
Thread Length1 1/2"
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse
Fastener Length1 1/2"
Head Width1 9/32"
Made In North AmericaNo
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152055

Product Details:

    • Neck Type (Square Neck)

Product Variants

ProductModelThread StyleHead StyleNeck WidthHead Dia.Square HeightThread LengthTensile StrengthPkg. Qty.Price
GRAINGER U08305.062.0200 Carriage Bolt 5/8-11 2 Inch Low Carbon Steel Zinc Pk10 | AG2FGF 31JA02 U08305.062.0200Fully ThreadedRound Spacer5/8"1 7/32"21/64"1 1/2"74000 psi10€7.06
GRAINGER U08305.062.0350 Carriage Blt 5/8-11 3-1/2 Inch Low Carbon Steel Zinc Pk10 | AG2FGG 31JA05 U08305.062.0350Partially ThreadedRound Spacer5/8"1 7/32"21/64"1 1/2"74000 psi10€25.32
GRAINGER U08305.062.0400 Carriage Bolt Zinc 5/8-11 x 4 Length Pk10 | AG2FGH 31JA06 U08305.062.0400Partially ThreadedRound Spacer5/8"1 7/32"21/64"1 1/2"74000 psi10€23.25
GRAINGER U08305.062.0450 Carriage Bolt 5/8-11 4-1/2 Inch Low Carbon Steel Zinc Pk10 | AG2FGJ 31JA07 U08305.062.0450Partially ThreadedRound Spacer5/8"1 7/32"21/64"1 1/2"74000 psi10€27.28
GRAINGER U08305.062.0500 Carriage Bolt Zinc 5/8-11 x 5 Length Pk10 | AG2FGK 31JA08 U08305.062.0500Partially ThreadedRound Spacer5/8"1 7/32"21/64"1 1/2"74000 psi10€21.89
GRAINGER U08305.062.0600 Carriage Bolt 5/8-11 x 6 Grade 1 Pk10 | AG2FGL 31JA09 U08305.062.0600Partially ThreadedRound Spacer5/8"1 7/32"21/64"1 1/2"74000 psi10€28.70
GRAINGER U08305.062.0250 Carriage Bolt 5/8-11 2-1/2 Inch PK10 | AH3EBZ 31JA03 U08305.062.0250Partially ThreadedRound Spacer5/8"1 7/32"21/64"1 1/2"74000 psi10€15.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U08305.062.0150 Carriage Bolt, 5/8 In - 11 Thread Size, Steel, 1 1/2 In Lg., Zn Plated, Gr. 2, Coarse, 10 Pk
€14.20 /pack