LOVEJOY 68514476857 Motion Control Coupling, 88 Inch Lbs Torque, 1.5 Inch Dia., 0.1180 Lbs Inch Sq. Inertia

Item: CM7ZAH Model: 68514476857
In Stock

Get it by Tuesday, Jun 10

€387.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Axial Misalignment-0.01" to +0.01"
Bore A5/8" x 3/4"
Bore B5/8" x 3/4"
Bore TypeBored
Clamp Screw SizeM3
Coupling SizeADB7
Coupling TypeDouble Beam Coupling
Coupling Weight (lb.)6.2 oz.
FinishAnodized
Hub MaterialAluminum
KeywayWithout Keyway
Length Through Bore0.709"
Max. Angular Misalignment
Max. Bore Dia.0.748"
Max. Operating Temp.200°F
Max. Speed10000 RPM
Min. Bore0.394"
Moment Of Inertia0.118 lbs.-sq. in.
Nominal Torque88 lbs.-in.
Outside Dia.1 1/2"
Overall Length2.626"
Parallel Misalignment0.024"
SeriesADB Series
StyleClamp Screw
System Of MeasurementImperial
Torsional Stiffness20514 lbs.-in./rad
Volume5.9085 cu. in.

Shipping Info:

Ship weight (kg) 0.0098
Ship height (cm)6.67
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessParallel MisalignmentHub MaterialCoupling TypeCoupling SizeNominal TorqueMax. Angular MisalignmentPrice
LOVEJOY 68514476847 Coupling Single Beam, Bore 3/8 x 5/8 Inch | AM7DWJ 76847 68514476847---AluminumDouble BeamADB638.6 lbs.-in.-€365.88
LOVEJOY 68514476858 Coupling Double Beam, Bore 3/4 x 3/4 Inch | AM8DRX 76858 68514476858---AlmuniumDouble BeamADB788 lbs.-in.-€386.52
LOVEJOY 68514476849 Double Beam Coupling, ADB6 Coupling Size, 1/2 x 5/8 Inch Bore Size | CH9ABF 685144768492.252"--AluminumDouble Beam Coupling--€384.26
LOVEJOY 68514476830 Motion Control Coupling, 3.50 Inch Lbs Torque, 0.5 Inch Dia., 0.0010 Lbs Inch Sq. Inertia | CM7YPZ 685144768300.902"1097 lbs.-in./rad0.007"AluminumDouble Beam CouplingADB33.5 lbs.-in.€124.91
LOVEJOY 68514476833 Motion Control Coupling, 6.20 Inch Lbs Torque, 0.5 Inch Dia., 0.0010 Lbs Inch Sq. Inertia | CM7YQA 685144768330.902"2584 lbs.-in./rad0.008"AluminumDouble Beam CouplingADB3.56.2 lbs.-in.€159.85
LOVEJOY 68514476834 Motion Control Coupling, 6.20 Inch Lbs Torque, 0.626 Inch Dia., 0.0010 Lbs Inch Sq. Inertia | CM7YQB 685144768341"2584 lbs.-in./rad0.008"AluminumDouble Beam CouplingADB3.56.2 lbs.-in.€159.85
LOVEJOY 68514476836 Motion Control Coupling, 6.20 Inch Lbs Torque, 0.626 Inch Dia., 0.0010 Lbs Inch Sq. Inertia | CM7YQC 685144768361"2584 lbs.-in./rad0.008"AluminumDouble Beam CouplingADB3.56.2 lbs.-in.€159.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514476857 Motion Control Coupling, 88 Inch Lbs Torque, 1.5 Inch Dia., 0.1180 Lbs Inch Sq. Inertia
€387.59 /unit