Flat Shipping

Flat Shipping at €24.99 + VAT

KISHIGO B126-S-M Hi-Viz Vest, Multi-Pocket, Pink, S-M | CR7EJJ

ML KISHIGO B126-S-M Hi-Viz Vest, Multi-Pocket, Pink, S-M

Item: CR7EJJ Model: B126-S-MCross Ref: 370LA1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVest
Ansi ClassNot Rated
Ansi TypeUnrated
Atpv RatingNot Rated
Back Stripe PatternU
ClosureHook and Loop
ColorPink
FeaturesEnhanced Visibility
GenderUnisex
Horizontal Stripe TypeSingle
Includes Id WindowNo
Includes Microphone TabYes
MaterialPolyester
Maximum Chest Size42"
Minimum Chest Size36"
Passes Astm F6413 Flame TestNo
Pocket LocationLeft Chest
Reflective Stripe Border TypeContrasting
Safety Vest StyleStandard
Tool Tethering Anchor PointsNo
Vest Front StyleMesh

Shipping Info:

Ship weight (kg) 0.1688

Product Variants

ProductModelColorMaterialVest SizeClosureSafety Vest StyleSafety FeaturesNo. Of Breakaway PointsNumber Of Outside PocketsPrice
KISHIGO 1515-2X High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Mesh Polyester, Zipper, Contrasting | CR7EBV 1515-2XLimePolyester2XLZipperStandard--4€55.26
KISHIGO S5000-2X High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Front/Mesh Back Polyester, Zipper | CR7EBW S5000-2XLimePolyester2XLZipperSurveyors--6€96.68
KISHIGO GF182NZ-2X High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Modacrylic, Zipper, 15.5 cal/sq cm | CR7EBY GF182NZ-2XOrangeModacrylic2XLZipper-ARC-Flash Rated-4€179.11
KISHIGO S1001/2X High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Polyester, Snaps | CR7EBZ S1001/2XOrangePolyester2XLSnaps---5€189.20
KISHIGO 1515-3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Mesh Polyester, Zipper, Contrasting | CR7ECB 1515-3XLimePolyester3XLZipperStandard--4€55.26
KISHIGO F300-3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Solid Modacrylic, Hook-and-Loop, Single | CR7ECC F300-3XLimeModacrylic3XLHook And LoopStandardARC-Flash Rated--€138.54
KISHIGO F306/3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Solid Modacrylic, Hook-and-Loop, Single | CR7ECD F306/3X---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ML KISHIGO B126-S-M Hi-Viz Vest, Multi-Pocket, Pink, S-M
€19.83 /unit