LOVEJOY 68514462019 Jaw Coupling Hub, Coupling Size CJ28/38, 1.375 Inch Bore, With Keyway, Aluminum | AL9LLW 62019

LOVEJOY 68514462019 Jaw Coupling Hub, Size CJ28/38, 1.375 Inch Bore Size, With Keyway, Aluminium

Item: AL9LLW Model: 68514462019
In Stock

Get it by Tuesday, Jun 10

€67.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Angular Displacement0.05"
Bore Size1 3/8"
Bore TypeBored
ColorMetallic
Coupling Size28
Coupling TypeJaw
Dimension G0.79"
Dimension Hd2 14/25"
Distance Between Spider And Hub Face (dimension Cl)0.1"
Hub MaterialMetal , Powder Metal
Hub TypeB
KeywayKeyway
Keyway Depth5/16" x 5/32"
Keyway Size5/16" x 5/32"
Keyway Width5/16" x 5/32"
Length Through Bore1.38"
Max. Angular Displacement (Δ Ka), N=1500 [1/min]0.9°
Max. Axial Displacement0.06"
Max. Bore1 1/2"
Max. Operating Temp.-50°F to +248°F
Max. Radial Displacement0.01"
Max. Speed8500 RPM
Max. Torque1680 lbs.-in.
Min. Bore0.87"
Nominal Torque (with 92 Shore A Spider)840 lbs.-in.
Normal Temperature Range (with 80 Shore A, 92 Shore A, And 95/98 Shore A Spiders)-40°F to +212°F
Outside Dia.2 14/25"
Overall Coupling Length3.54"
Set Screw Style Coupling Location Size0.59"
Spider Outside Dia.2 14/25"
Spider Thickness (dimension W)0.59"
StyleBored
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)8.99
Ship length (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelCoupling SizeOutside Dia.Overall Coupling LengthHub MaterialMax. SpeedKeyway SizeLength Through BoreKeywayPrice
LOVEJOY 68514462030 CJ 38/45B Hub PM 1-3/4" 3/8" Keyway | AJ2XPA 68514462030383.15"4.49"Powder Metal7100 RPM3/8" x 3/16"1.77"Keyway€88.31
LOVEJOY 68514462017 CJ 28/38B Hub PM 1-1/8" 1/4" Keyway | AJ2XPB 68514462017282 14/25"3.54"Powder Metal8500 RPM1/4" x 1/8"1.38"Keyway€67.29
LOVEJOY 68514461984 CJ 14/16B Hub PM 5/16 No Keyway | AJ2XPC 68514461984141.18"1.38"Powder Metal1900 RPMNo Keyway0.43"Without Keyway€25.18
LOVEJOY 68514462016 Jaw Coupling Hub, With Keyway, Curved Jaw, Bore 1 Inch, Powdered Metal | AL4JEJ 62016 68514462016282 14/25"3.54"Powder Metal8500 RPM1/4" x 1/8"1.38"Keyway€67.29
LOVEJOY 68514462014 Jaw Coupling Hub, Coupling Size CJ28/38, 0.750 Inch Bore, With Keyway, Aluminum | AL6BNC 62014 68514462014282 14/25"3.54"Powder Metal8500 RPM3/16" x 3/32"1.38"Keyway€61.13
LOVEJOY 68514462009 Jaw Coupling Hub, Coupling Size CJ24, 1 Inch Bore, With Keyway, Powdered Metal | AL7RWZ 62009 68514462009242 1/5"3.07"Powder Metal10600 RPM1/4" x 1/8"1.18"Keyway€50.45
LOVEJOY 68514462018 Jaw Coupling Spider, Polyurethane, Open Center Spider, Curved Jaw | AL9VKT 62018 68514462018282 14/25"3.54"Powder Metal8500 RPM1/4" x 1/8"1.38"Keyway€67.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514462019 Jaw Coupling Hub, Size CJ28/38, 1.375 Inch Bore Size, With Keyway, Aluminium
€67.29 /unit