THOMAS & BETTS 22F086 Insulation Piercing Magnet Wire Fork Terminal, Stud Size 8, Pack Of 1000

Item: BK8VLF Model: 22F086
Limited Availability
€1.29 /unit
This product can only be shipped in multiples of 1000
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo-Hole Lug Compression Connector

Shipping Info:

Ship height (cm)11.91
Ship length (cm)16
Ship width (cm)8.38
Country of OriginUS

Product Variants

ProductModelMPNPrice
THOMAS & BETTS 210217F Copper Lug, Narrow Tongue | 3083416 210217F210217F€2.89
RFQ
THOMAS & BETTS 210219F Compression Connector | 3083420 210219F210219F€2.73
RFQ
THOMAS & BETTS 22F081 Copper Lug, 2 Hole, 600V To 35Kv Rating, 1 Awg | 3083499 22F08122F081€1.21
RFQ
THOMAS & BETTS 22F101 Copper Lug, 600V To 35Kv Rating, 1 Awg | 3083510 22F10122F101€1.27
RFQ
THOMAS & BETTS 22F061 Compression Copper Lug, 2 Hole, 600V To 35Kv Rating, 1 Awg Wire | 3083513 22F06122F061€1.17
RFQ
THOMAS & BETTS A224M Copper Compression Lug, 1 Awg | 3086847 A224MA224M€0.42
RFQ
THOMAS & BETTS B223ML Lug, 1 Awg | 3087229 B223MLB223ML€0.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THOMAS & BETTS 22F086 Insulation Piercing Magnet Wire Fork Terminal, Stud Size 8, Pack Of 1000
€1.29 /unit