LOVEJOY 68514461154 Jaw Coupling Hub, With Keyway, Curved Jaw, Bore 19 mm, Powdered Metal | AK7AAV 61154

LOVEJOY 68514461154 Jaw Coupling Hub, With Keyway, Curved Jaw, Bore Size 19 mm, Powdered Metal

Item: AK7AAV Model: 68514461154
In Stock

Get it by Friday, Jun 13

€20.97 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Angular Displacement0.03"
Bore TypeRough Stock Bore
ColorMetallic
Coupling Size19/24
Coupling TypeJaw
Dimension G16 mm
Dimension Hd39.88 mm
Distance Between Spider And Hub Face (dimension Cl)2.03 mm
Hub MaterialPowder Metal
Hub TypeB
KeywayWithout Keyway
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore24.89 mm
Max. Angular Displacement (Δ Ka), N=1500 [1/min]1.2°
Max. Axial Displacement0.047"
Max. Bore24 mm
Max. Operating Temp.-50°F to +248°F
Max. Radial Displacement0.008"
Max. Torque20 N-m
Min. Bore18 mm
Nominal Torque (with 92 Shore A Spider)10 N-m
Normal Temperature Range (with 80 Shore A, 92 Shore A, And 95/98 Shore A Spiders)-40°F to +212°F
Outside Dia.39.88 mm
Overall Coupling Length38.86 mm
Screw Size#10-24
Screw Thread Per Inch#10-24
Set Screw Style Coupling Location Size9.91 mm
Speed14000 RPM
Spider Inside Dia.18 mm
Spider Outside Dia.40 mm
Spider Thickness (dimension W)12 mm
StyleUnbored
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)7.77
Ship length (cm)3.99
Ship width (cm)3.99
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall Coupling LengthKeyway SizeCoupling SizeMax. SpeedLength Through BoreMax. BoreDimension GPrice
LOVEJOY 68514461151 CJ 14/16B Hub PM 12mm Keyway | AJ2XMM 6851446115129.97 mm22.35 mm4 mm x 1.8 mm14-10.92 mm16 mm12.95 mm€25.18
LOVEJOY 68514461104 CJ 24/32B Hub PM 24mm Keyway | AJ2XNC 6851446110455.88 mm45.72 mm8 mm x 3.3 mm--29.97 mm32 mm17.78 mm€52.98
LOVEJOY 68514461156 Jaw Coupling Hub, With Keyway, Bore 19 mm, Powdered Metal | AL2LEX 61156 6851446115639.88 mm38.86 mm6 mm x 2.8 mm19/24-24.89 mm24 mm16 mm€29.93
LOVEJOY 68514460881 Jaw Coupling Hub, With Keyway, Curved Jaw, Bore 22 - 38 mm, Powdered Metal | AL2ZZE 60881 6851446088165.02 mm52.58 mmNo Keyway--35.05 mm38 mm20.07 mm€52.98
LOVEJOY 68514461165 Jaw Coupling Hub, With Keyway, Curved Jaw, Bore 19 mm, Powdered Metal | AL2ZZF 61165 6851446116565.02 mm52.58 mm8 mm x 3.3 mm--35.05 mm38 mm20.07 mm€70.66
LOVEJOY 68514461113 Jaw Coupling Hub, Coupling Size CJ28/38, 38 mm Bore, With Keyway, Aluminum | AL6BNB 61113 6851446111365.02 mm52.58 mm10 mm x 3.3 mm--35.05 mm38 mm20.07 mm€59.87
LOVEJOY 68514460880 Jaw Coupling Hub, Coupling Size CJ24/32, 18 to 32 mm Bore | AL9AWL 60880 6851446088055.88 mm45.72 mmNo Keyway--29.97 mm32 mm17.78 mm€28.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514461154 Jaw Coupling Hub, With Keyway, Curved Jaw, Bore Size 19 mm, Powdered Metal
€20.97 /unit