LOVEJOY 68514460880 Jaw Coupling Hub, Coupling Size CJ24/32, 18 to 32 mm Bore | AL9AWL 60880

LOVEJOY 68514460880 Jaw Coupling Hub, Coupling Size CJ24/32, 18 to 32 mm Bore Size

Item: AL9AWL Model: 68514460880
In Stock

Get it by Tuesday, Jun 17

€28.06 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Angular Displacement1/25"
Bore TypeRough Stock Bore
ColorMetallic
Coupling TypeJaw
Dimension G17.78 mm
Dimension Hd55.88 mm
Distance Between Spider And Hub Face (dimension Cl)2.03 mm
Hub MaterialPowder Metal
Hub TypeB
KeywayWithout Keyway
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore29.97 mm
Max. Angular Displacement (Δ Ka), N=1500 [1/min]0.9°
Max. Axial Displacement0.055"
Max. Bore32 mm
Max. Operating Temp.-50°F to +248°F
Max. Radial Displacement0.009"
Max. Torque70 N-m
Min. Bore18 mm
Nominal Torque (with 92 Shore A Spider)35 N-m
Normal Temperature Range (with 80 Shore A, 92 Shore A, And 95/98 Shore A Spiders)-40°F to +212°F
Outside Dia.55.88 mm
Overall Coupling Length45.72 mm
Screw Size#10-24
Screw Thread Per Inch#10-24
Set Screw Style Coupling Location Size9.91 mm
Speed10600 RPM
Spider Inside Dia.27 mm
Spider Outside Dia.55 mm
Spider Thickness (dimension W)14 mm
StyleUnbored
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)9.14
Ship length (cm)5.59
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall Coupling LengthKeyway SizeCoupling SizeMax. SpeedLength Through BoreMax. BoreDimension GPrice
LOVEJOY 68514461151 CJ 14/16B Hub PM 12mm Keyway | AJ2XMM 6851446115129.97 mm22.35 mm4 mm x 1.8 mm14-10.92 mm16 mm12.95 mm€25.18
LOVEJOY 68514461104 CJ 24/32B Hub PM 24mm Keyway | AJ2XNC 6851446110455.88 mm45.72 mm8 mm x 3.3 mm--29.97 mm32 mm17.78 mm€52.98
LOVEJOY 68514461154 Jaw Coupling Hub, With Keyway, Curved Jaw, Bore 19 mm, Powdered Metal | AK7AAV 61154 6851446115439.88 mm38.86 mmNo Keyway19/24-24.89 mm24 mm16 mm€20.97
LOVEJOY 68514461156 Jaw Coupling Hub, With Keyway, Bore 19 mm, Powdered Metal | AL2LEX 61156 6851446115639.88 mm38.86 mm6 mm x 2.8 mm19/24-24.89 mm24 mm16 mm€29.93
LOVEJOY 68514460881 Jaw Coupling Hub, With Keyway, Curved Jaw, Bore 22 - 38 mm, Powdered Metal | AL2ZZE 60881 6851446088165.02 mm52.58 mmNo Keyway--35.05 mm38 mm20.07 mm€52.98
LOVEJOY 68514461165 Jaw Coupling Hub, With Keyway, Curved Jaw, Bore 19 mm, Powdered Metal | AL2ZZF 61165 6851446116565.02 mm52.58 mm8 mm x 3.3 mm--35.05 mm38 mm20.07 mm€70.66
LOVEJOY 68514461113 Jaw Coupling Hub, Coupling Size CJ28/38, 38 mm Bore, With Keyway, Aluminum | AL6BNB 61113 6851446111365.02 mm52.58 mm10 mm x 3.3 mm--35.05 mm38 mm20.07 mm€59.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514460880 Jaw Coupling Hub, Coupling Size CJ24/32, 18 to 32 mm Bore Size
€28.06 /unit