LOVEJOY 68514444089 L225 Jaw Coupling Cast Iron Bore 55 Mm | AA9FUV 44089

LOVEJOY 68514444089 Jaw Coupling Hub, L225 Coupling Size, 55 mm Bore Size, 5 Inch O.D.

Item: AA9FUV Model: 68514444089
In Stock

Get it by Tuesday, Jun 10

€178.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size55 mm
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G25.4 mm
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm3 7/10 hp
Hp Rating @ 1200 Rpm44 2/5 hp
Hp Rating @ 1800 Rpm67 hp
Hp Rating @ 3600 Rpm133 1/5 hp
Hub Length80.77 mm
Hub MaterialCast Iron
Hub Type2
KeywayKeyway
Keyway Depth16 mm x 4.3 mm
Keyway Size16 mm x 4.3 mm
Keyway Width16 mm x 4.3 mm
Length Through Bore55.37 mm
Max. Bore65 mm
Max. Speed4200 RPM
Min. Bore19 mm
Nominal Torque264 N-m
Number Of Jaws3
Outside Dia.127 mm
Overall Length135.64 mm
Set Screw Style Coupling Location Size25.4 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 3.501
Ship height (cm)13.56
Ship length (cm)12.7
Ship width (cm)12.7
HS code8483908040
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialMax. SpeedKeyway SizeCoupling SizeNumber Of JawsOverall LengthLength Through BorePrice
LOVEJOY 68514441313 L050 Jaw Coupling Sintered Iron Bore 9 Mm | AA9FQG 41313 6851444131327.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.30
LOVEJOY 68514441450 L050 Jaw Coupling Sintered Iron Bore 10 Mm | AA9FQH 41450 6851444145027.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514441314 L050 Jaw Coupling Sintered Iron Bore 11 Mm | AA9FQJ 41314 6851444131427.43 mmSintered Iron18000 RPM4 mm x 1 4/5 mmL050243.43 mm15.75 mm€7.30
LOVEJOY 68514441315 L050 Jaw Coupling Sintered Iron Bore 12 Mm | AA9FQK 41315 6851444131527.43 mmSintered Iron18000 RPM4 mm x 1.8 mm-243.43 mm15.75 mm€6.29
LOVEJOY 68514441316 L050 Jaw Coupling Sintered Iron Bore 14 Mm | AA9FQL 41316 6851444131627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€9.01
LOVEJOY 68514441451 L050 Jaw Coupling Sintered Iron Bore 15 Mm | AA9FQM 41451 6851444145127.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514456176 L050 Jaw Coupling Sintered Iron Bore 16 Mm | AA9FQN 56176 6851445617627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514444089 Jaw Coupling Hub, L225 Coupling Size, 55 mm Bore Size, 5 Inch O.D.
€178.69 /unit