Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 450-000029 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 29 Drill Bits, Right Hand | CQ2GJT

GRAINGER 450-000029 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 29 Drill Bits, Right Hand

Item: CQ2GJT Model: 450-000029Cross Ref: 45YJ44
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,875.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit Set
Aircraft DrillNo
Coolant FedCoolant Through
Cutting DirectionRight Hand
Drill Bit Case TypeBox
Drill Bit Point Angle118°
Drill Bit Point TypeSplit Point
Drill Length ClassJobber Length
FinishBright, Uncoated
Flute TypeSpiral
GradeGrade C2
Includes1/16 In Twist Drill, 1/2 In Twist Drill, 1/4 In Twist Drill, 1/8 In Twist Drill, 11/32 In Twist Drill, 11/64 In Twist Drill, 13/32 In Twist Drill, 13/64 In Twist Drill, 15/32 In Twist Drill, 15/64 In Twist Drill, 17/64 In Twist Drill, 19/64 In Twist Drill, 21/64 In Twist Drill, 23/64 In Twist Drill, 25/64 In Twist Drill, 27/64 In Twist Drill, 29/64 In Twist Drill, 3/16 In Twist Drill, 3/32 In Twist Drill, 3/8 In Twist Drill, 31/64 In Twist Drill, 5/16 In Twist Drill, 5/32 In Twist Drill, 5/64 In Twist Drill, 7/16 In Twist Drill, 7/32 In Twist Drill, 7/64 In Twist Drill, 9/32 In Twist Drill, 9/64 In Twist Drill
MaterialCarbide
Number Of Drill Bits29
Primary Material ApplicationAll Materials
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementImperial
Web ConstructionSplit
Web ThinningThinned
Largest Drill Bit Size1/2"
Material - MachiningCarbide
Material Grade - MachiningGrade C2
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishNumber Of Drill BitsMaterialDrill Bit Point AngleDrill Bit Point TypeDrill Bit Case TypeCutting DirectionPrimary Material ApplicationPrice
GRAINGER 450-000024B Jobber Drill Bit Set, 1.00 mm Smallest Drill Bit Size, 24 Drill Bits, Right Hand | CQ2GJL 450-000024BAltin24Carbide118°Split PointBoxRight HandAll Materials€1,993.27
GRAINGER 450-000024 Jobber Drill Bit Set, 1.00 mm Smallest Drill Bit Size, 24 Drill Bits, Right Hand | CQ2GJM 450-000024Bright, Uncoated24Carbide118°Split PointBoxRight HandAll Materials€1,613.25
GRAINGER 450-000015B Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 15 Drill Bits, Right Hand | CQ2GJN 450-000015BAltin15Carbide118°Split PointBoxRight HandAll Materials€1,166.48
GRAINGER 450-000015 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 15 Drill Bits, Right Hand | CQ2GJP 450-000015Bright, Uncoated15Carbide118°Split PointBoxRight HandAll Materials€1,065.35
GRAINGER 450-000021 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 21 Drill Bits, Right Hand | CQ2GJQ 450-000021Bright, Uncoated21Carbide118°Split PointBoxRight HandAll Materials€911.68
GRAINGER 450-000021B Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 21 Drill Bits, Right Hand | CQ2GJR 450-000021BAltin21Carbide118°Split PointBoxRight HandAll Materials€1,192.86
GRAINGER 450-000029B Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 29 Drill Bits, Right Hand | CQ2GJU 450-000029BAltin29Carbide118°Split PointBoxRight HandAll Materials€2,330.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 450-000029 Jobber Drill Bit Set, 1/16 Inch Smallest Drill Bit Size, 29 Drill Bits, Right Hand
€1,875.50 /unit