LOVEJOY 68514456176 L050 Jaw Coupling Sintered Iron Bore 16 Mm | AA9FQN 56176

LOVEJOY 68514456176 Jaw Coupling Hub, L050 Coupling Size, 16 mm Bore Size, 1.08 Inch O.D.

Item: AA9FQN Model: 68514456176
In Stock

Get it by Tuesday, Jun 10

€7.30 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size16 mm
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G12.19 mm
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm21/500 hp
Hp Rating @ 1200 Rpm1/2 hp
Hp Rating @ 1800 Rpm3/4 hp
Hp Rating @ 3600 Rpm1 51/100 hp
Hub Length27.94 mm
Hub MaterialSintered Iron
Hub Type1
KeywayKeyway
Keyway Size5 mm x 2.3 mm
Length Through Bore15.75 mm
Max. Bore16 mm
Max. Speed18000 RPM
Min. Bore6 mm
Nominal Torque3 N-m
Number Of Jaws2
Outside Dia.27.43 mm
Overall Length43.43 mm
Set Screw Style Coupling Location Size7.87 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)4.34
Ship length (cm)2.74
Ship width (cm)2.74
HS code8483908040
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialMax. SpeedKeyway SizeCoupling SizeNumber Of JawsOverall LengthLength Through BorePrice
LOVEJOY 68514441313 L050 Jaw Coupling Sintered Iron Bore 9 Mm | AA9FQG 41313 6851444131327.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.30
LOVEJOY 68514441450 L050 Jaw Coupling Sintered Iron Bore 10 Mm | AA9FQH 41450 6851444145027.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514441314 L050 Jaw Coupling Sintered Iron Bore 11 Mm | AA9FQJ 41314 6851444131427.43 mmSintered Iron18000 RPM4 mm x 1 4/5 mmL050243.43 mm15.75 mm€7.30
LOVEJOY 68514441315 L050 Jaw Coupling Sintered Iron Bore 12 Mm | AA9FQK 41315 6851444131527.43 mmSintered Iron18000 RPM4 mm x 1.8 mm-243.43 mm15.75 mm€6.29
LOVEJOY 68514441316 L050 Jaw Coupling Sintered Iron Bore 14 Mm | AA9FQL 41316 6851444131627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€9.01
LOVEJOY 68514441451 L050 Jaw Coupling Sintered Iron Bore 15 Mm | AA9FQM 41451 6851444145127.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514449870 L070 Jaw Coupling Sintered Iron Bore 10 Mm | AA9FQP 49870 6851444987034.54 mmSintered Iron14000 RPM3 mm x 1.4 mm-250.29 mm19.05 mm€11.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514456176 Jaw Coupling Hub, L050 Coupling Size, 16 mm Bore Size, 1.08 Inch O.D.
€7.30 /unit