LOVEJOY 68514441474 L190 Hub 38mm 10 x 3.3mm Keyway | AK4BQP 41474

LOVEJOY 68514441474 Jaw Coupling Hub, L190 Coupling Size, 38 mm Bore Size, 4.5 Inch O.D.

Item: AK4BQP Model: 68514441474
In Stock

Get it by Tuesday, Jun 17

€147.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size38 mm
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G25.4 mm
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm2 7/10 hp
Hp Rating @ 1200 Rpm32 2/5 hp
Hp Rating @ 1800 Rpm49 hp
Hp Rating @ 3600 Rpm97 1/5 hp
Hub Length74.68 mm
Hub MaterialSintered Iron
Hub Type2
KeywayKeyway
Keyway Depth10 mm x 3.3 mm
Keyway Size10 mm x 3.3 mm
Keyway Width10 mm x 3.3 mm
Length Through Bore49.28 mm
Max. Bore55 mm
Max. Speed5000 RPM
Min. Bore19 mm
Nominal Torque195 N-m
Number Of Jaws3
Outside Dia.114.3 mm
Overall Length123.44 mm
Set Screw Style Coupling Location Size22.35 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 3.0195
Ship height (cm)12.34
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialMax. SpeedKeyway SizeCoupling SizeNumber Of JawsOverall LengthLength Through BorePrice
LOVEJOY 68514441313 L050 Jaw Coupling Sintered Iron Bore 9 Mm | AA9FQG 41313 6851444131327.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.30
LOVEJOY 68514441450 L050 Jaw Coupling Sintered Iron Bore 10 Mm | AA9FQH 41450 6851444145027.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514441314 L050 Jaw Coupling Sintered Iron Bore 11 Mm | AA9FQJ 41314 6851444131427.43 mmSintered Iron18000 RPM4 mm x 1 4/5 mmL050243.43 mm15.75 mm€7.30
LOVEJOY 68514441315 L050 Jaw Coupling Sintered Iron Bore 12 Mm | AA9FQK 41315 6851444131527.43 mmSintered Iron18000 RPM4 mm x 1.8 mm-243.43 mm15.75 mm€6.29
LOVEJOY 68514441316 L050 Jaw Coupling Sintered Iron Bore 14 Mm | AA9FQL 41316 6851444131627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€9.01
LOVEJOY 68514441451 L050 Jaw Coupling Sintered Iron Bore 15 Mm | AA9FQM 41451 6851444145127.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514456176 L050 Jaw Coupling Sintered Iron Bore 16 Mm | AA9FQN 56176 6851445617627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514441474 Jaw Coupling Hub, L190 Coupling Size, 38 mm Bore Size, 4.5 Inch O.D.
€147.15 /unit