Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LOVEJOY 68514441323 L075 Jaw Coupling Sintered Iron Bore 19 Mm | AA9FQQ 41323

LOVEJOY 68514441323 Jaw Coupling Hub, L075 Coupling Size, 19 mm Bore Size, 1.75 Inch O.D.

Item: AA9FQQ Model: 68514441323
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.33 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size19 mm
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G12.7 mm
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm7/50 hp
Hp Rating @ 1200 Rpm1 17/25 hp
Hp Rating @ 1800 Rpm2 57/100 hp
Hp Rating @ 3600 Rpm5 1/25 hp
Hub Length33.53 mm
Hub MaterialSintered Iron
Hub Type1
KeywayKeyway
Keyway Depth6 mm
Keyway Size6 mm x 2.8 mm
Keyway Width2.8 mm
Length Through Bore20.83 mm
Max. Bore22 mm
Max. Speed11000 RPM
Min. Bore6 mm
Nominal Torque10.2 N-m
Number Of Jaws3
Outside Dia.44.45 mm
Overall Length54.1 mm
Set Screw Style Coupling Location Size7.87 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)5.41
Ship length (cm)4.45
Ship width (cm)4.45
HS code8483908040
Country of OriginUS

Product Details:

    • Designed for standard shaft-to-shaft connection in general industrial applications
    • Equipped with two steel hubs and an NBR SOX rubber elastomer, also known as a spider insert
    • Features fail-safe design, will continue to drive even if elastomer fails
    • Does not require lubrication and can hold up against dirt, sand, grease, oil and moisture

Product Variants

ProductModelOutside Dia.Hub MaterialMax. SpeedKeyway SizeCoupling SizeNumber Of JawsOverall LengthLength Through BorePrice
LOVEJOY 68514441313 L050 Jaw Coupling Sintered Iron Bore 9 Mm | AA9FQG 41313 6851444131327.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.30
LOVEJOY 68514441450 L050 Jaw Coupling Sintered Iron Bore 10 Mm | AA9FQH 41450 6851444145027.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514441314 L050 Jaw Coupling Sintered Iron Bore 11 Mm | AA9FQJ 41314 6851444131427.43 mmSintered Iron18000 RPM4 mm x 1 4/5 mmL050243.43 mm15.75 mm€7.30
LOVEJOY 68514441315 L050 Jaw Coupling Sintered Iron Bore 12 Mm | AA9FQK 41315 6851444131527.43 mmSintered Iron18000 RPM4 mm x 1.8 mm-243.43 mm15.75 mm€6.29
LOVEJOY 68514441316 L050 Jaw Coupling Sintered Iron Bore 14 Mm | AA9FQL 41316 6851444131627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€9.01
LOVEJOY 68514441451 L050 Jaw Coupling Sintered Iron Bore 15 Mm | AA9FQM 41451 6851444145127.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514456176 L050 Jaw Coupling Sintered Iron Bore 16 Mm | AA9FQN 56176 6851445617627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514441323 Jaw Coupling Hub, L075 Coupling Size, 19 mm Bore Size, 1.75 Inch O.D.
€13.33 /unit