LOVEJOY 68514439267 Flexible Coupling, Traingular, Bore 0.75 Inch, Iron | AL4LTR 39267

LOVEJOY 68514439267 Coupling Hub, Traingular, Bore 0.75 Inch, Iron

Item: AL4LTR Model: 68514439267
In Stock

Get it by Wednesday, Jun 11

€508.35 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDelta Hub
Bore Size3/4"
Bore TypeFinished Bore
ColorMetallic
Coupling Size60
Coupling TypeFlex Link
Dimension Bc3 22/25"
Dimension Hd4 1/2"
Dimension P2.623" to 2.625"
Dimension Q3/25"
Hp Rating @ 100 Rpm6 1/2 hp
Hp Rating @ 1150 Rpm75 hp
Hp Rating @ 1750 Rpm114 hp
Hub StyleDelta
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore2.03"
MaterialDuctile Cast Iron
Max. Bore2 1/2"
Max. Continuous Torque4100 lbs.-in.
Min. Bore3/4"
Peak Overload Torque6150 lbs.-in.
Rated Hp At 3,500 Rpm228 hp
Rated Hp At 875 Rpm57 hp
Set Screw Thread Size3/8"-16
Size60

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)5.84
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelCoupling SizeLength Through BoreHp Rating @ 100 RpmMax. BoreSizeMin. BoreHp Rating @ 1150 RpmHp Rating @ 1750 RpmPrice
LOVEJOY 68514439265 Coupling Hub, Triangular, With Keyway, Bore 7/16 Inch, Ductile Iron | AK4ALJ 39265 68514439265401.34"1 1/5 hp1 3/8"400.438"13 4/5 hp21 hp€248.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514439267 Coupling Hub, Traingular, Bore 0.75 Inch, Iron
€508.35 /unit