LOVEJOY 68514439265 Coupling Hub, Triangular, With Keyway, Bore 7/16 Inch, Ductile Iron | AK4ALJ 39265

LOVEJOY 68514439265 Coupling Hub, Triangular, With Keyway, 7/16 Inch Bore, Ductile Iron

Item: AK4ALJ Model: 68514439265
In Stock

Get it by Tuesday, Jun 10

€248.52 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDelta Hub
Bore Size0.438"
Bore TypeFinished Bore
ColorMetallic
Coupling Size40
Coupling TypeFlex Link
Dimension Bc2 3/25"
Dimension Hd2 14/25"
Dimension P1.498" to 1.5"
Dimension Q0.09"
Hp Rating @ 100 Rpm1 1/5 hp
Hp Rating @ 1150 Rpm13 4/5 hp
Hp Rating @ 1750 Rpm21 hp
Hub StyleDelta
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore1.34"
MaterialDuctile Cast Iron
Max. Bore1 3/8"
Max. Continuous Torque750 lbs.-in.
Min. Bore0.438"
Peak Overload Torque1125 lbs.-in.
Rated Hp At 3,500 Rpm42 hp
Rated Hp At 875 Rpm10 1/2 hp
Set Screw Thread Size1/4"-20
Size40

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.84
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelCoupling SizeLength Through BoreHp Rating @ 100 RpmMax. BoreSizeMin. BoreHp Rating @ 1150 RpmHp Rating @ 1750 RpmPrice
LOVEJOY 68514439267 Flexible Coupling, Traingular, Bore 0.75 Inch, Iron | AL4LTR 39267 68514439267602.03"6 1/2 hp2 1/2"603/4"75 hp114 hp€508.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514439265 Coupling Hub, Triangular, With Keyway, 7/16 Inch Bore, Ductile Iron
€248.52 /unit