LOVEJOY 68514439097 Coupling Hub, Triangular, With Keyway, Bore 1.5 Inch, Ductile Iron | AL2PYD 39097

LOVEJOY 68514439097 Coupling Hub, Triangular, With Keyway, 1.5 Inch Bore, Ductile Iron

Item: AL2PYD Model: 68514439097
In Stock

Get it by Tuesday, Jun 10

€427.48 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDelta Hub
Bore Size1 1/2"
Bore TypeFinished Bore
ColorMetallic
Coupling Size60
Coupling TypeFlex Link
Dimension Bc3 22/25"
Dimension Hd4 1/2"
Dimension P2.623" to 2.625"
Dimension Q3/25"
Hp Rating @ 100 Rpm6 1/2 hp
Hp Rating @ 1150 Rpm75 hp
Hp Rating @ 1750 Rpm114 hp
Hub StyleDelta
Keyway Size3/8" x 3/16"
Length Through Bore2.03"
MaterialDuctile Cast Iron
Max. Bore2 1/2"
Max. Continuous Torque4100 lbs.-in.
Min. Bore3/4"
Peak Overload Torque6150 lbs.-in.
Rated Hp At 3,500 Rpm228 hp
Rated Hp At 875 Rpm57 hp
Set Screw Thread Size3/8"-16
Size60

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)5.84
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelCoupling SizeLength Through BoreHp Rating @ 100 RpmMax. BoreSizeKeyway SizeMin. BoreHp Rating @ 1150 RpmPrice
LOVEJOY 68514439002 Flexible Coupling, Traingular, Bore 0.6255 Inch, Iron | AK3MVT 39002 68514439002401.34"1 1/5 hp1 3/8"403/16" x 3/32"0.438"13 4/5 hp€248.52
LOVEJOY 68514439052 Coupling Hub, Triangular, With Keyway, Bore 1-7/8 Inch, Ductile Iron | AK4ADG 39052 68514439052501 17/25"3 hp1 7/8"501/2" x 1/4"0.438"34 hp€361.47
LOVEJOY 68514439004 Coupling Hub, Triangular, With Keyway, Bore 7/8 Inch, Ductile Iron | AK4ALC 39004 68514439004401.34"1 1/5 hp1 3/8"403/16" x 3/32"0.438"13 4/5 hp€248.52
LOVEJOY 68514439006 Coupling Hub, Triangular, With Keyway, Bore 1-1/8 Inch, Ductile Iron | AK4AMH 39006 68514439006401.34"1 1/5 hp1 3/8"401/4" x 1/8"0.438"13 4/5 hp€248.52
LOVEJOY 68514439101 Coupling Hub, Triangular, With Keyway, Bore 2 Inch, Ductile Iron | AK8ZTF 39101 68514439101602.03"6 1/2 hp2 1/2"601/2" x 1/4"3/4"75 hp€508.35
LOVEJOY 68514439008 Coupling Hub, Triangular, With Keyway, Bore 1.375 Inch, Ductile Iron | AL2LXU 39008 68514439008401.34"1 1/5 hp1 3/8"405/16" x 5/32"0.438"13 4/5 hp€248.52
LOVEJOY 68514439007 Coupling Hub, Triangular, With Keyway, Bore 1-1/4 Inch, Ductile Iron | AL3AHQ 39007 68514439007401.34"1 1/5 hp1 3/8"401/4" x 1/8"0.438"13 4/5 hp€248.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514439097 Coupling Hub, Triangular, With Keyway, 1.5 Inch Bore, Ductile Iron
€427.48 /unit