MORSE DRUM 311-3-400-50 Automated Tilt-To-Load Drum Tumbler, 4-16 Rpm, 3 Ph, 400V, 50 Hz Motor | CD8YVD

MORSE DRUM 311-3-400-50 Automated Tilt-To-Load Drum Tumbler, 4-16 RPM, 3 Phase, 400V, 50 Hz

Item: CD8YVD Model: 311-3-400-50
In Stock

Get it by Friday, Jun 13

€22,782.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Tumbler
Amps2.9A
Capacity800 lbs.
Drum Dia.18" to 23 1/2"
Drum Height29" to 37"
Drum Rpm4-16 RPM
Drum Size30 gal. to 55 gal.
Explosion ProofNo
Frequency50 Hz
Hp2 hp
Motor Enclosure DesignTotally Enclosed Fan Cooled
Phase3
Voltage400V AC

Shipping Info:

Ship weight (kg) 594
HS code8479820080
Country of OriginUS

Product Variants

ProductModelPhaseDrum RpmVoltageAmpsMotor Enclosure DesignHpCapacityDrum SizePrice
MORSE DRUM 311-1-115 Automated Tilt-To-Load Drum Tumbler, 5-20 RPM, 1-Phase 115v | AF6FGP 311-1-11515-20 RPM115V AC23ATotally Enclosed Fan Cooled2 hp800 lbs.30 gal. to 55 gal.€23,128.88
RFQ
MORSE DRUM 311-1-220-50 Automated Tilt-To-Load Drum Tumbler, 4-16 RPM, 1-Phase 220v 50Hz | AF6FGQ 311-1-220-5014-16 RPM220V AC9.7ATotally Enclosed Fan Cooled2 hp800 lbs.30 gal. to 55 gal.€23,388.75
RFQ
MORSE DRUM 311-1-230 Automated Tilt-To-Load Drum Tumbler, 5-20 RPM, 1-Phase 230v | AF6FGR 311-1-23015-20 RPM230V AC11.5ATotally Enclosed Fan Cooled2 hp800 lbs.30 gal. to 55 gal.€23,042.25
RFQ
MORSE DRUM 311-3-230 Automated Tilt-To-Load Drum Tumbler, 5-20 RPM, 3-Phase 230v | AF6FGT 311-3-23035-20 RPM230V AC5ATotally Enclosed Fan Cooled2 hp800 lbs.30 gal. to 55 gal.€22,955.63
RFQ
MORSE DRUM 311-3-460 Automated Tilt-To-Load Drum Tumbler, 5-20 RPM, 3-Phase 460v | AF6FGU 311-3-46035-20 RPM460V AC2.5ATotally Enclosed Fan Cooled2 hp800 lbs.30 gal. to 55 gal.€22,955.63
RFQ
MORSE DRUM 311-3-575 Automated Tilt-To-Load Drum Tumbler, 5-20 RPM, 3-Phase 575v | AF6FGV 311-3-57535-20 RPM575V AC2ATotally Enclosed Fan Cooled2 hp800 lbs.30 gal. to 55 gal.€22,522.50
RFQ
MORSE DRUM 311-3-230-50 Automated Tilt-To-Load Drum Tumbler, 4-16 Rpm, 3 Ph, 230V, 50 Hz Motor | CD8YVC 311-3-230-5034-16 RPM230V AC5ATotally Enclosed Fan Cooled2 hp800 lbs.30 gal. to 55 gal.€22,782.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 311-3-400-50 Automated Tilt-To-Load Drum Tumbler, 4-16 RPM, 3 Phase, 400V, 50 Hz
€22,782.38 /unit