LOVEJOY 68514438097 L/AL110 Spider Hytrel Open Center 1-3/16 | AJ2XMK

LOVEJOY 68514438097 Jaw Coupling Spider, L110, AL110 Coupling Size, 2268 in. lbs. Torque

Item: AJ2XMK Model: 68514438097
In Stock

Get it by Tuesday, Jun 10

€121.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Spider
Angular Misalignment0.5°
Bore Size1 5/8"
Chemical ResistanceExcellent
ColorTan
Coupling TypeJaw
Cubic Inches8.217 cu. in.
Damping CapacityLow
Dimension A3.31"
Dimension B0.45"
Dimension W3/4"
Insert MaterialElastomer
Inside Dia.1.18"
MaterialHytrel
Max. Bore1 5/8"
Max. Parallel Misalignment0.015"
Normal Temp. Range-60°F to +250°F
Outside Dia.3.31"
Parallel Misalignment0.015"
Shore Hardness55D
StyleOpen
Thickness3/4"
Torque2268 lbs.-in.
TypeElastomeric Insert , L

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.91
Ship length (cm)8.41
Ship width (cm)8.41
Country of OriginUS

Product Variants

ProductModelMaterialParallel MisalignmentAngular MisalignmentOutside Dia.ColorTypeCubic InchesMax. Parallel MisalignmentPrice
LOVEJOY 68514410620 L/AL075 Spider SOX Open Center 3/4" | AJ2XBM 68514410620SOX Rubber0.015"1 3/4"BlackL1.347 cu. in.0.015"€10.59
LOVEJOY 68514434517 L225 Spider Bronze Open Center 1.16 | AJ2XCH 68514434517Bronze0.01"0.5°-BronzeL21.824 cu. in.0.01"€527.04
LOVEJOY 68514437881 L190 Spider SOX Open Center 1-3/8" | AJ2XKY 68514437881SOX Rubber0.015"4 1/2"BlackL17.82 cu. in.0.015"€58.86
LOVEJOY 68514412400 L225 Spider Hytrel Open Center 1-3/4" | AJ2XKZ 68514412400Hytrel0.015"0.5°-TanL21.824 cu. in.0.015"€211.58
LOVEJOY 68514410968 L/AL090/095 Spider SOX Open Center 7/8" | AJ2XLH 68514410968SOX Rubber0.015"2 3/25"BlackL1.978 cu. in.0.015"€14.55
LOVEJOY 68514412406 L225 Spider SOX Open Center 1-3/4" | AJ2XLK 68514412406SOX Rubber0.015"-BlackL21.824 cu. in.0.015"€66.36
LOVEJOY 68514437880 L150 Spider SOX Open Center 1-1/4" | AJ2XLL 68514437880SOX Rubber0.015"3 3/4"BlackL12.375 cu. in.0.015"€48.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514438097 Jaw Coupling Spider, L110, AL110 Coupling Size, 2268 in. lbs. Torque
€121.10 /unit