LOVEJOY 68514413923 Drop Out Spacer, Center, Outside Diameter 2 Inch, Length 3.52 Inch, Steel | AK4ALN 13923

LOVEJOY 68514413923 Flange-to-Flange Coupling, 50 Coupling Size, 2 Inch OD, Steel

Item: AK4ALN Model: 68514413923
In Stock

Get it by Tuesday, Jun 17

€342.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange To Flange Coupling
ColorGray
Dimension Bc1 1/2"
Dimension D1 22/25"
Dimension Fl11/4"
Dimension Hd2"
Dimension S1 14/25"
Flange Dia.2"
Hp Rating @ 100 Rpm13/100 hp
Hub StyleDrop Out
Length1 14/25"
MaterialSteel
Max. Bore1"
Max. Rpm30000 RPM
Max. Torque82 lbs.-in.
Min. Bore3/8"
Pin Location (dimension Sl)1/2"
Pin Size1/8"
TypeFlange To Flange
Wind-up Angle At Max. Torque1.82°

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)3.96
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmMax. RpmDimension DDimension HdMin. BorePin Location (dimension Sl)Wind-up Angle At Max. TorquePrice
LOVEJOY 68514413952 Flange-to-Flange Coupling, 150 Coupling Size, 3.75 Inch OD, Steel | AN6ACF 13952 685144139522 1/8"3 1/50 hp3000 RPM5"3 3/4"3/4"0.82"0.85°€1,666.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514413923 Flange-to-Flange Coupling, 50 Coupling Size, 2 Inch OD, Steel
€342.29 /unit