LOVEJOY 68514413952 Flange-to-Flange Coupling, 150 Coupling Size, 3.75 Inch OD, Steel | AN6ACF 13952

LOVEJOY 68514413952 Flange-to-Flange Coupling, 150 Coupling Size, 3.75 Inch OD, Steel

Item: AN6ACF Model: 68514413952
In Stock

Get it by Tuesday, Jun 17

€1,666.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange To Flange Coupling
ColorGray
Dimension Bc4.38"
Dimension D5"
Dimension Fl0.62"
Dimension Fl11/2"
Dimension Hd3 3/4"
Dimension S3 11/25"
Flange Dia.5.38"
Hp Rating @ 100 Rpm3 1/50 hp
Hub StyleDrop Out
Length3 11/25"
MaterialSteel
Max. Bore2 1/8"
Max. Rpm3000 RPM
Max. Torque1890 lbs.-in.
Min. Bore3/4"
Pin Location (dimension Sl)0.82"
Pin Size3/8"
TypeFlange To Flange
Wind-up Angle At Max. Torque0.85°

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)3.96
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmMax. RpmDimension DDimension HdMin. BorePin Location (dimension Sl)Wind-up Angle At Max. TorquePrice
LOVEJOY 68514413923 Drop Out Spacer, Center, Outside Diameter 2 Inch, Length 3.52 Inch, Steel | AK4ALN 13923 685144139231"13/100 hp30000 RPM1 22/25"2"3/8"1/2"1.82°€342.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514413952 Flange-to-Flange Coupling, 150 Coupling Size, 3.75 Inch OD, Steel
€1,666.03 /unit