LOVEJOY 68514411497 L/al099/100 Spider Bronze Oct 1.06 | AK4BLX 11497

LOVEJOY 68514411497 Jaw Coupling Spider, L099, L100, AL099, AL100 Coupling Size

Item: AK4BLX Model: 68514411497
In Stock

Get it by Tuesday, Jun 17

€83.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Spider
Angular Misalignment0.5°
Chemical ResistanceExcellent
ColorBronze
Coupling TypeJaw
Cubic Inches2.839 cu. in.
Damping CapacityNone
Dimension1.03"
Dimension A2.54"
Dimension B0.43"
Dimension H1.03"
Dimension W0.61"
Insert MaterialElastomer
Inside Dia.13"
MaterialBronze
Max. Parallel Misalignment0.01"
Normal Temp. Range-40°F to +450°F
Parallel Misalignment0.01"
StyleOpen
Torque792 lbs.-in. to 1134 lbs.-in.
TypeElastomeric Insert , L

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)1.55
Ship length (cm)6.45
Ship width (cm)6.45
Country of OriginUS

Product Variants

ProductModelMaterialParallel MisalignmentAngular MisalignmentOutside Dia.ColorTypeCubic InchesMax. Parallel MisalignmentPrice
LOVEJOY 68514410620 L/AL075 Spider SOX Open Center 3/4" | AJ2XBM 68514410620SOX Rubber0.015"1 3/4"BlackL1.347 cu. in.0.015"€10.59
LOVEJOY 68514434517 L225 Spider Bronze Open Center 1.16 | AJ2XCH 68514434517Bronze0.01"0.5°-BronzeL21.824 cu. in.0.01"€527.04
LOVEJOY 68514437881 L190 Spider SOX Open Center 1-3/8" | AJ2XKY 68514437881SOX Rubber0.015"4 1/2"BlackL17.82 cu. in.0.015"€58.86
LOVEJOY 68514412400 L225 Spider Hytrel Open Center 1-3/4" | AJ2XKZ 68514412400Hytrel0.015"0.5°-TanL21.824 cu. in.0.015"€211.58
LOVEJOY 68514410968 L/AL090/095 Spider SOX Open Center 7/8" | AJ2XLH 68514410968SOX Rubber0.015"2 3/25"BlackL1.978 cu. in.0.015"€14.55
LOVEJOY 68514412406 L225 Spider SOX Open Center 1-3/4" | AJ2XLK 68514412406SOX Rubber0.015"-BlackL21.824 cu. in.0.015"€66.36
LOVEJOY 68514437880 L150 Spider SOX Open Center 1-1/4" | AJ2XLL 68514437880SOX Rubber0.015"3 3/4"BlackL12.375 cu. in.0.015"€48.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514411497 Jaw Coupling Spider, L099, L100, AL099, AL100 Coupling Size
€83.46 /unit