LOVEJOY 68514411075 L/al090/095 Spider Urethane Oct7/8 | AK4BMR 11075

LOVEJOY 68514411075 Jaw Coupling Spider For L090, L095, AL090, AL095 Coupling Size

Item: AK4BMR Model: 68514411075
In Stock

Get it by Wednesday, Jun 11

€23.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Spider
Angular Misalignment
Chemical ResistanceVery Good
ColorBlue
Coupling TypeJaw
Cubic Inches1.978 cu. in.
Damping CapacityLow
Dimension22/25"
Dimension A2 3/25"
Dimension B9/25"
Dimension H22/25"
Dimension W11/25"
Insert MaterialElastomer
Inside Dia.22/25"
MaterialUrethane
Max. Parallel Misalignment0.015"
Normal Temp. Range-30°F to +160°F
Outside Dia.2 3/25"
Parallel Misalignment0.015"
Shore Hardness55D, L050 - L110, 90 - 95A, L150 - L228
StyleOpen
Thickness11/25"
Torque216 lbs.-in. to 291 lbs.-in.
TypeElastomeric Insert , L

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.12
Ship length (cm)5.38
Ship width (cm)5.38
Country of OriginUS

Product Details:

Lovejoy 68514411075 jaw coupling spider is used to connect two shafts while compensating for misalignment and transmitting torque efficiently. It is used in industrial machinery and power transmission systems, such as, conveyor systems and pumps.

Features:

  • This jaw coupling spider is made of high-quality urethane, ensuring high resistance to chemicals and wear.
  • It can operate effectively within temperatures ranging from -30 to 160 degrees F.
  • This jaw coupling spider comes with an angular misalignment tolerance of 1 degree to accommodate shafts that aren't perfectly aligned.
  • It offers a precise parallel misalignment tolerance of 0.0150 inches, ensuring efficient torque transmission even when shafts are slightly offset.
  • This Lovejoy coupling feature a snap wrap design for easy spider removal without disassembling the hubs, simplifying maintenance and replacements.
  • The brand's 68514410198 jaw coupling spider can withstand temperatures up to 450 degrees F, making it suitable for high-temperature applications.

Frequently Asked Questions:

Q. What happens if the timer is not connected to neutral?

A. Neutral wires help to carry the circuit back to the original power source. They bring the circuit to the ground or busbar for complete current circulation within the electrical system. Without the neutral wire, instabilities might occur in the system, leading to unstable voltages, unexpected currents and the risk of an electric shock.

Product Variants

ProductModelMaterialParallel MisalignmentAngular MisalignmentOutside Dia.ColorTypeCubic InchesMax. Parallel MisalignmentPrice
LOVEJOY 68514410620 L/AL075 Spider SOX Open Center 3/4" | AJ2XBM 68514410620SOX Rubber0.015"1 3/4"BlackL1.347 cu. in.0.015"€10.59
LOVEJOY 68514434517 L225 Spider Bronze Open Center 1.16 | AJ2XCH 68514434517Bronze0.01"0.5°-BronzeL21.824 cu. in.0.01"€527.04
LOVEJOY 68514437881 L190 Spider SOX Open Center 1-3/8" | AJ2XKY 68514437881SOX Rubber0.015"4 1/2"BlackL17.82 cu. in.0.015"€58.86
LOVEJOY 68514412400 L225 Spider Hytrel Open Center 1-3/4" | AJ2XKZ 68514412400Hytrel0.015"0.5°-TanL21.824 cu. in.0.015"€211.58
LOVEJOY 68514410968 L/AL090/095 Spider SOX Open Center 7/8" | AJ2XLH 68514410968SOX Rubber0.015"2 3/25"BlackL1.978 cu. in.0.015"€14.55
LOVEJOY 68514412406 L225 Spider SOX Open Center 1-3/4" | AJ2XLK 68514412406SOX Rubber0.015"-BlackL21.824 cu. in.0.015"€66.36
LOVEJOY 68514437880 L150 Spider SOX Open Center 1-1/4" | AJ2XLL 68514437880SOX Rubber0.015"3 3/4"BlackL12.375 cu. in.0.015"€48.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514411075 Jaw Coupling Spider For L090, L095, AL090, AL095 Coupling Size
€23.19 /unit