LOVEJOY 68514410473 AL070 Hub 1/2 Bore 1/8 x 1/16 Keyway | AJ2XLN

LOVEJOY 68514410473 AL Coupling Hub AL070 Coupling Size, 1/2 Inch Bore Size, 1/8 x 1/16 Inch Keyway

Item: AJ2XLN Model: 68514410473
In Stock

Get it by Tuesday, Jun 10

€14.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAL Type Hub
Bore Size1/2"
Bore TypeBored
ColorSilver
Coupling TypeJaw
Dimension G1/2"
Dimension Hd1 9/25"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm7/100 hp
Hp Rating @ 1200 Rpm21/25 hp
Hp Rating @ 1800 Rpm1 23/100 hp
Hp Rating @ 3600 Rpm2 13/25 hp
Hub Length1 1/4"
Hub MaterialAluminum
Hub Type1
KeywayKeyway
Keyway Depth1/8" x 1/16"
Keyway Size1/8" x 1/16"
Keyway Width1/8" x 1/16"
Length Through Bore3/4"
Max. Bore3/4"
Max. Speed14000 RPM
Min. Bore1/4"
Moment Of Inertia (solid) Wr20.04 lbs.-sq. in.
Nominal Torque43.2 lbs.-in.
Number Of Jaws2
Overall Length2"
Set Screw Style Coupling Location Size0.38"
System Of MeasurementImperial
Thread Size1/4"-20

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)5.08
Ship length (cm)3.45
Ship width (cm)3.45
Country of OriginUS

Features:

  • Lovejoy AL070 couplings are assembled by combining two L070 jaw hubs (or AL070 models) with one L070 spider / insert (only of SOX (NBR) rubber) to create AL Type couplings.
  • It accommodates angular & radial shaft misalignments as well as transfers shock to decrease the shaft assembly wear.
  • This Lovejoy 68514410473 AL coupling hub features lightweight aluminium construction to ensure additional strength and corrosion resistance.
  • It comes with a keyway to prevent slips, vibrations & backlash errors in shafts and enhance the torque transfer.
  • This straight-jaw coupling hub comes is integrated with 1/2 inch bore and delivers up to 2.52hp ratings at 3600 rpm.
  • The maximum rotational speed and nominal torque rating of this hub are 14000 rpm and 43.2 inch-lb, respectively.

Frequently Asked Questions:

Q. What is the difference between keyway and keyless jaw coupling hubs?

A. Jaw coupling hubs feature a cutout slot, known as keyways that fit in the shaft keys. These keys promote improved torque & prevents slipping, as well as reduce losses caused by vibrations & backlash (degree of free movement between two rotating, mating parts). However, some applications do not require keys, as keyless jaw coupling hubs use only set screws to transfer torque. Keyless hubs are ideal for situations which remain unaffected even if the shafts slip.

Q. What frequent mistakes are made when selecting a jaw coupling hub?

A.

  • Failing to check the maximum bore capacity: Users should always check the shaft size of the driven equipment before choosing the jaw coupling.
  • Using the same-sized couplings everywhere: It may seem like a good idea to prevent downtime. But an oversized or undersized jaw coupling may cause motor malfunctioning.
  • Ignoring heat and chemical compatibility: Since the jaw couplings require buying both hubs and spiders, one should ensure that they're both compatible with each other.
  • Overlooking space restrictions: Make sure that the selected couplings can fit the provided space. High torque applications usually require either a large diameter coupling or a coupling with multiple configurations & high torque density.

Q. How to install a jaw coupling hub?

A.

  • Use a spider according to the selected hub (preferably from the same corresponding series) having the same specifications & parameters.
  • Ensure that each component is free from contaminants, defects or cracks and match the shaft diameter to the bore size of the hubs.
  • Before installation, ensure that the machinery is disconnected from all power sources. Do not install it on unstable or moving equipment.
  • The hubs with key slots should be fitted with the keys and slid into shafts to prevent slipping during shaft rotation.
  • Insert the spider into the hub (make sure that the spider opening is large enough to fit both the shaft & the optional key). Then, the second hub is brought near the first hub and aligned while minding the gap between the hub faces.

Q. What should you ensure after installing a coupling?

A.

  • Check the set screw tightness & alignment before testing to prevent possible misalignments.
  • When the coupling system is ready to start up, the users should remove any material or tool away from the shaft and coupler.

Product Variants

ProductModelKeyway SizeMax. SpeedNumber Of JawsOverall LengthLength Through BoreNominal TorqueMax. BoreMin. BorePrice
LOVEJOY 68514410482 AL070 HUB 5/8" 3/16" x 3/32" Keyway | AC9WCJ 10482 685144104823/16" x 3/32"14000 RPM22"3/4"43.2 lbs.-in.3/4"1/4"€15.54
LOVEJOY 68514410491 AL070 HUB 3/4" 3/16" x 3/32" Keyway | AC9WCK 10491 685144104913/16" x 3/32"14000 RPM22"3/4"43.2 lbs.-in.3/4"1/4"€14.80
LOVEJOY 68514410635 AL075 HUB 1/2" 1/8" x 1/16 Keyway | AC9WCN 10635 685144106351/8" x 1/16"11000 RPM32 3/25"0.81"90 lbs.-in.7/8"1/4"€16.97
LOVEJOY 68514410639 AL075 HUB 5/8" 3/16" x 3/32" Keyway | AC9WCP 10639 685144106393/16" x 3/32"11000 RPM32 3/25"0.81"90 lbs.-in.7/8"1/4"€16.97
LOVEJOY 68514410640 AL075 HUB 3/4" 3/16" x 3/32" Keyway | AC9WCQ 10640 685144106403/16" x 3/32"11000 RPM32 3/25"0.81"90 lbs.-in.7/8"1/4"€16.97
LOVEJOY 68514410642 AL075 HUB 7/8" 3/16" x 3/32" Keyway | AC9WCR 10642 685144106423/16" x 3/32"11000 RPM32 3/25"0.81"90 lbs.-in.7/8"1/4"€15.47
LOVEJOY 68514410798 AL090 HUB 5/8" 3/16" x 3/32" Keyway | AC9WCU 10798 685144107983/16" x 3/32"9000 RPM32.34"0.91"144 lbs.-in.7/8"1/4"€25.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514410473 AL Coupling Hub AL070 Coupling Size, 1/2 Inch Bore Size, 1/8 x 1/16 Inch Keyway
€14.00 /unit