HUB CITY 0230-18823 | AY8PQH

HUB CITY 0230-18823 Worm Reducer, 0.333 Hp, 1.000 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AY8PQH Model: 0230-18823
In Stock

Get it by Thursday, Jun 12

€1,972.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance1 3/4"
Frame Size56C
Gear TypeDouble Worm
Housing MaterialCast Iron
Input Dia.5/8"
Input StyleC Face Quill
Max. Input Hp0.333 hp
Output Dia.1"
Output Rpm17.5 RPM
Output ShaftHollow Bore
Product LinePowercubex Worm Gear Drive
Ratio100:1
Ratio Range100:1 to 250:1
Series Code1800
Service Factor1
Torque Rating717 lbs.-in.
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)19.05
Ship length (cm)33.66
Ship width (cm)31.75

Product Variants

ProductModelMax. Input HpGear TypeHousing MaterialFrame SizePrice
HUB CITY 0230-18584 | AN7XQQ 0230-18584----€1,616.23
RFQ
HUB CITY 0230-18593 | AN8DAA 0230-18593----€1,616.23
RFQ
HUB CITY 0230-18585 | AN8DVP 0230-18585----€1,616.23
RFQ
HUB CITY 0230-18563 | AN9BYU 0230-18563-----
RFQ
HUB CITY 0230-18703 | AP2NQC 0230-18703-Double WormCast Iron56C€1,872.34
HUB CITY 0230-18586 | AY6ZNF 0230-18586-----
RFQ
HUB CITY 0230-18704 | AY7CPN 0230-187040.251 hpDouble WormCast Iron56C€1,872.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-18823 Worm Reducer, 0.333 Hp, 1.000 Inch I.D, 0.625 Inch O.D, Cast Iron
€1,972.16 /unit