LOUISVILLE FE8914 Manhole Ladder, 14 ft Ladder Ht, 14 1/2 Inch Size Overall Width, Round, 30 lb Net Wt | CR9RHK

LOUISVILLE FE8914 Manhole Ladder, 14 ft Ladder Ht, 14 1/2 Inch Size Overall Width, Round, 30 lb Net Wt

Item: CR9RHK Model: FE8914Cross Ref: 48FT64
In Stock

Get it by Tuesday, Jun 10

€497.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManhole Ladder
Ansi TypeType LAA
ColorYellow
IncludesHeavy Duty Professional Boots, O-Rungs, Plastic Covers To Protect Fiberglass
Ladder Height14 ft.
Load Capacity375 lbs.
MaterialFiberglass
Net Weight30 lbs.
Number Of Rungs14
Overall Width14 1/2"
Rung Dia.1 1/2"
Rung ShapeRound
Rung Width12.141"
Rung/step Spacing12"
Top Step Height160"
Top To Bottom Rung13 ft.
Ansi Duty RatingType IAA
Included FeaturesSide Rail Bumpers
Ladder MaterialFiberglass
Ladder Size14 ft.
Ladder TypeManhole Ladder
Max Reach Height16.6 ft.
Rung Diameter1 1/2"
Rung Spacing12"
Rung TypeRound
StandardsANSI, OSHA COMPLIANT
Top-to-bottom Rung Height13 ft.
Tread TypeRibbed
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLoad CapacityNumber Of RungsNet WeightLadder HeightRung Dia.Rung WidthTop To Bottom RungTop Step HeightPrice
LOUISVILLE FH1010 Straight Ladder, 10 ft Lengthadder Height, 15 3/16 Inch Overall Width, Step | CR9RGH FH1010300 lbs.1020 lbs.10 ft.3"12 3/4"9 ft.154"€335.17
LOUISVILLE FE8910 Manhole Ladder, 10 ft Ladder Ht, 14 1/2 Inch Size Overall Width, Round, 21 lb Net Wt | CR9RHH FE8910375 lbs.1021 lbs.10 ft.1 1/2"12.141"9 ft.114"€338.34
LOUISVILLE FE8912 Manhole Ladder, 12 ft Ladder Ht, 14 1/2 Inch Size Overall Width, Round, 25 lb Net Wt | CR9RHJ FE8912375 lbs.1225 lbs.12 ft.1 1/2"12.141"11 ft.138"€400.00
LOUISVILLE FE8908 Manhole Ladder, 8 ft Ladder Ht, 14 1/2 Inch Size Overall Width, Round, 18 lb Net Wt | CR9RHL FE8908375 lbs.818 lbs.8 ft.1 1/2"12.141"7 ft.90"€279.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FE8914 Manhole Ladder, 14 ft Ladder Ht, 14 1/2 Inch Size Overall Width, Round, 30 lb Net Wt
€497.04 /unit