Flat Shipping

Flat Shipping at €24.99 + VAT

LOUISVILLE FE8908 Manhole Ladder, 8 ft Ladder Ht, 14 1/2 Inch Size Overall Width, Round, 18 lb Net Wt | CR9RHL

LOUISVILLE FE8908 Manhole Ladder, 8 ft Ladder Ht, 14 1/2 Inch Size Overall Width, Round, 18 lb Net Wt

Item: CR9RHL Model: FE8908Cross Ref: 48FT61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€295.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManhole Ladder
Ansi TypeType LAA
ColorYellow
IncludesHeavy Duty Professional Boots, O-Rungs, Plastic Covers To Protect Fiberglass
Ladder Height8 ft.
Load Capacity375 lbs.
MaterialFiberglass
Net Weight18 lbs.
Number Of Rungs8
Overall Width14 1/2"
Rung Dia.1 1/2"
Rung ShapeRound
Rung Width12.141"
Rung/step Spacing12"
Top Step Height90"
Top To Bottom Rung7 ft.
Ansi Duty RatingType IAA
Included FeaturesSide Rail Bumpers
Ladder MaterialFiberglass
Ladder Size8 ft.
Ladder TypeManhole Ladder
Max Reach Height10.6 ft.
Rung Diameter1 1/2"
Rung Spacing12"
Rung TypeRound
StandardsANSI, OSHA COMPLIANT
Top-to-bottom Rung Height7 ft.
Tread TypeRibbed
Weight18 lbs.

Shipping Info:

Ship weight (kg) 8.1
Country of OriginMX

Product Variants

ProductModelLoad CapacityNumber Of RungsNet WeightLadder HeightRung Dia.Rung WidthTop To Bottom RungTop Step HeightPrice
LOUISVILLE FH1010 Straight Ladder, 10 ft Lengthadder Height, 15 3/16 Inch Overall Width, Step | CR9RGH FH1010300 lbs.1020 lbs.10 ft.3"12 3/4"9 ft.154"€335.17
LOUISVILLE FE8910 Manhole Ladder, 10 ft Ladder Ht, 14 1/2 Inch Size Overall Width, Round, 21 lb Net Wt | CR9RHH FE8910375 lbs.1021 lbs.10 ft.1 1/2"12.141"9 ft.114"€338.34
LOUISVILLE FE8912 Manhole Ladder, 12 ft Ladder Ht, 14 1/2 Inch Size Overall Width, Round, 25 lb Net Wt | CR9RHJ FE8912375 lbs.1225 lbs.12 ft.1 1/2"12.141"11 ft.138"€400.00
LOUISVILLE FE8914 Manhole Ladder, 14 ft Ladder Ht, 14 1/2 Inch Size Overall Width, Round, 30 lb Net Wt | CR9RHK FE8914375 lbs.1430 lbs.14 ft.1 1/2"12.141"13 ft.160"€451.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FE8908 Manhole Ladder, 8 ft Ladder Ht, 14 1/2 Inch Size Overall Width, Round, 18 lb Net Wt
€295.14 /unit