LOUISVILLE AS2110 Stepladder Aluminium 10 Feet Height 250 Lb Capacity | AA9DTM 1CMT5

LOUISVILLE AS2110 Stepladder Aluminium 10 Feet Height 250 Lb Capacity

Item: AA9DTM Model: AS2110Cross Ref: 1CMT5
In Stock

Get it by Thursday, Jun 12

€376.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStepladder
Ansi TypeType 1
Base Spread63 1/2"
Bottom Width27 5/8"
Ladder Height10 ft.
Load Capacity250 lbs.
MaterialAluminum
Number Of Steps9
Step Depth3"
TreadAntislip

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)15.24
Ship length (cm)2.54
Ship width (cm)68.58
HS code7616995060
Country of OriginMX

Product Variants

ProductModelNumber Of StepsLadder HeightBase SpreadAnsi TypeLoad CapacityStep DepthTreadPrice
LOUISVILLE AS2106 Stepladder Aluminium 6 Feet Height 250 Lb. Capacity | AA9DTF 1CMR8 AS210656 ft.39 7/8"Type 1250 lbs.3"Antislip€178.49
RFQ
LOUISVILLE AS2108 Stepladder Aluminium 8 Feet Height 250 Lb. Capacity | AA9DTG 1CMR9 AS210878 ft.51 5/8"Type 1250 lbs.3"Antislip€244.43
RFQ
LOUISVILLE AS2104 Stepladder Aluminium 4 Feet Height 250 Lb. Capacity | AA9DTH 1CMT1 AS210434 ft.52 3/4"Type 1250 lbs.3"Antislip€134.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE AS2110 Stepladder Aluminium 10 Feet Height 250 Lb Capacity
€376.49 /unit