JUSTRITE 8837272 Under Fume Hood Flammable Safety Cabinet, 23 Gallon, Light Neutral | CD8CNY

JUSTRITE 8837272 Corrosive/Acid Safety Cabinet, Self Close, 23 Gallon, Light Neutral

Item: CD8CNY Model: 8837272
In Stock

Get it by Wednesday, Jun 11

€4,286.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrosive Safety Cabinet
Adjustable ShelvesYes
Capacity23 gal.
ColorOff White
Door TypeSelf Closing
Environmental ProtectionNEPA 1, NEPA 30
Exterior Depth21 5/8"
Exterior Height35 3/4"
Exterior Width36"
Inside Depth18.3"
Inside Height26 1/2"
Inside Width32 4/5"
MaterialSteel
Material Thickness18 ga.
Number Of Doors2
Number Of Shelves1

Shipping Info:

Ship weight (kg) 75.15
Ship height (cm)90.81
Ship length (cm)54.93
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelExterior WidthDoor Closure TypeColorNumber Of DoorsEnvironmental ProtectionMaterialExterior DepthExterior HeightPrice
JUSTRITE 8825022 Under Fume Hood Flammable Safety Cabinet, 15 Gallon, Blue | CD8CMK 882502224"ManualBlue1NEPA 30Steel21 5/8"35 3/4"-
RFQ
JUSTRITE 8825042 Under Fume Hood Flammable Safety Cabinet, 15 Gallon | CD8CML 882504224"ManualSilver1NEPA 30Steel21 5/8"35 3/4"-
RFQ
JUSTRITE 8825072 Under Fume Hood Flammable Safety Cabinet, 15 Gallon, Light Neutral | CD8CMM 882507224"ManualOff White1NEPA 30Steel21 5/8"35 3/4"-
RFQ
JUSTRITE 8825122 Under Fume Hood Flammable Safety Cabinet, 15 Gallon, Blue | CD8CMN 882512224"ManualBlue1NEPA 30Steel21 5/8"35 3/4"-
RFQ
JUSTRITE 8825142 Under Fume Hood Flammable Safety Cabinet, 15 Gallon | CD8CMP 882514224"-Silver1NEPA 30Steel21 5/8"35 3/4"-
RFQ
JUSTRITE 8825172 Under Fume Hood Flammable Safety Cabinet, 15 Gallon, Light Neutral | CD8CMQ 882517224"-Off White1NEPA 30Steel21 5/8"35 3/4"-
RFQ
JUSTRITE 8825222 Under Fume Hood Flammable Safety Cabinet, 15 Gallon, Blue | CD8CMR 882522224"Self-ClosingBlue1NEPA 1, NEPA 30Steel21 5/8"35 3/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 8837272 Corrosive/Acid Safety Cabinet, Self Close, 23 Gallon, Light Neutral
€4,286.30 /unit