Flat Shipping

Flat Shipping at €24.99 + VAT

LOCTITE 463973 Pipe Thread Sealant, 561, 0.7 oz, Stick, White, No-Drip | CR9RCZ

LOCTITE 463973 Pipe Thread Sealant, 561, 0.7 oz, Stick, White, No-Drip

Item: CR9RCZ Model: 463973Cross Ref: 3UU53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Sealant
ApplicationFast, Fittings, Reliable Curing On Metal, Tapered Pipe Threads
Application MethodBrush
Begins To HardenNot Specified
Chemical BaseMethyl Methacrylate
Chemical TypeMethacrylate Ester
Clean Up MethodLoctite Solvent
ColorWhite
Container Size0.7 oz.
Container TypeStick
Cure TypeAnaerobic
Flash PointSolid
For Material TypeMetal
Full Cure Time1 Days
Max. Operating Temp.300°F
Maximum Application Temperature72°F
Maximum Operating Pressure For Liquids10000 psi
Mfr. Series561 Series
Min. Operating Temp.-65°F
Mixing RequiredNo
Product FormSemi-Solid
Resistance PropertiesNon Drip
Specific Gravity1.1394
Specific Sealing ApplicationGeneral Purpose Thread Sealing
Storage Requirements8°C to 21°C
StrengthLow
Voc Content12.06 g/L
Compatible Primer Series7088, 7471, 7649
Maximum Operating Temperature300°F
Minimum Operating Temperature-65°F
Series561 Series
StandardsANSI/NSF STANDARD 61

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Material TypeContainer SizeContainer TypeFlash PointMaximum Application TemperatureSpecific GravityChemical BaseVoc ContentPrice
LOCTITE 135492 Pipe Thread Sealant, 569, 1.7 fl oz, Bottle, Brown, Vibration Resistant | CR9RDA 135492Metal1.7 fl. oz.Bottle200°F150°C1.049Methyl Methacrylate7.74 g/L€81.12
LOCTITE 135489 Pipe Thread Sealant, 554, 8.5 Fl Oz, Bottle, Red | CR9REG 135489Steel8.5 fl. oz.Bottle200°F149°C1.11Methyl Methacrylate12.34 g/L€336.97
LOCTITE 1158514 Thread Sealant, 1.7 fl oz, Tube, Brown | CR9REN 1158514Steel1.7 fl. oz.Tube176°F72°F1.1357Dimethacrylate-€77.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOCTITE 463973 Pipe Thread Sealant, 561, 0.7 oz, Stick, White, No-Drip
€34.03 /unit