Flat Shipping

Flat Shipping at €24.99 + VAT

LOCTITE 231232 Sealant, Si 5910, Silicone, Black, 10 Oz Container Size, Cartridge | CR9REJ

LOCTITE 231232 Sealant, Si 5910, Silicone, Black, 10 Oz Container Size, Cartridge

Item: CR9REJ Model: 231232Cross Ref: 23UA28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ApplicationMultipurpose
ColorBlack
Compatible MaterialCeramic, Glass, Metal, Plastic
Container Size10 oz.
Container TypeCartridge
Elongation37%
Full Cure Time1 Days
Maximum Application Temperature500°F
Maximum Performance Temperature400°F
Mfr. SeriesSI 5910
Minimum Application Temperature-65°F
Minimum Performance Temperature-65°F
Resistance PropertiesOil Resistant
Sealant BaseSilicone
Voc Content Weight54 g/L
Working Time20 min.

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeMax. Operating Temp.Full Cure TimeSealant TypeChemical BaseMin. Operating Temp.Working TimePrice
LOCTITE 2392164 Gasket Sealant, 0.85 fl oz, Bottle, Red | CR9RDH 2392164---------
RFQ
LOCTITE 1311327 Gasket Sealant, 10.14 fl oz, Cartridge, Clear | CR9RDJ 131132710.14 fl. oz.Cartridge250°F1 DaysGasket SealantSilicone-40°F10 min.€49.94
LOCTITE 1241991 Gasket Sealant, 10.14 fl oz, Cartridge, Red | CR9RDK 124199110.14 fl. oz.Cartridge300°F-Gasket SealantDimethacrylate Ester-65°F25 min.€185.63
LOCTITE 2096064 Gasket Sealant, 518, 1.69 fl oz, Tube, Red | CR9RDL 20960641.69 fl. oz.Tube300°F4 hrs.Gasket SealantDimethacrylate Ester-65°F25 min.€36.62
LOCTITE 2096061 Gasket Sealant, 518, 10.14 fl oz, Cartridge, Red | CR9RDM 209606110.14 fl. oz.Cartridge300°F4 hrs.Gasket SealantDimethacrylate Ester-65°F25 min.€149.19
LOCTITE 640804 Gasket Sealant, 534, 0.67 oz, Stick, Purple | CR9RDP 6408040.67 oz.Stick300°F1 DaysGasket DressingMethacrylate Ester-65°F5 min.€25.10
LOCTITE 234891 Gasket Sealant, MR 5922, 3 oz, Tube, Black | CR9RDQ 2348913 oz.Tube400°F1 DaysGasket SealantIsopropanol, Resin-65°F-€10.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOCTITE 231232 Sealant, Si 5910, Silicone, Black, 10 Oz Container Size, Cartridge
€114.40 /unit