LITTLE GIANT PUMPS 599010 Piggyback Diaphragm Switch, 230V | BR3YMB RS-5

LITTLE GIANT PUMPS 599010 RS-5 Piggyback Diaphragm Switch, 230V

Item: BR3YMB Model: 599010Cross Ref: 24WM60 / RS-5
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Amps10A
Cord Length8 ft.
Phase1
Switch TypePiggyback
Voltage230V AC
Compatible With Manufacturer Model NumberRS-5 230V
Product Type230V RS-5 Diaphragm Switch

Shipping Info:

Ship weight (kg) 0.68
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)12.7

Product Variants

ProductModelVoltageCord LengthOff PointOn PointAmpsElectrical ConnectionFloat MaterialPhasePrice
LITTLE GIANT PUMPS 599019 Piggyback Diaphragm Switch, 115V | BR3YMC RS-5LL 599019115V AC25 ft.1/2" to 1 1/2"2" to 3"10A--1-
RFQ
LITTLE GIANT PUMPS 599008 Piggyback Diaphragm Switch, 115V | BR7RUH RS-5 599008115V AC10 ft.1" to 4"6" to 9"10APiggybackNylon1€153.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 599010 RS-5 Piggyback Diaphragm Switch, 230V