LITTLE GIANT PUMPS 599019 Piggyback Diaphragm Switch, 115V | BR3YMC RS-5LL

LITTLE GIANT PUMPS 599019 RS-5LL Piggyback Diaphragm Switch, 115V

Item: BR3YMC Model: 599019Cross Ref: RS-5LL
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Amps10A
Cord Length25 ft.
Height4 3/4"
Length1.7"
Off Point1/2" to 1 1/2"
On Point2" to 3"
Phase1
SeriesRS-5LL Series
Switch TypePiggyback Diaphragm
Voltage115V AC
Width3.03"

Shipping Info:

Ship weight (kg) 1.02
Ship height (cm)23.34
Ship length (cm)24.13
Ship width (cm)5.41

Product Variants

ProductModelVoltageCord LengthOff PointOn PointAmpsElectrical ConnectionFloat MaterialPhasePrice
LITTLE GIANT PUMPS 599010 Piggyback Diaphragm Switch, 230V | BR3YMB RS-5 599010230V AC8 ft.--10A--1-
RFQ
LITTLE GIANT PUMPS 599008 Piggyback Diaphragm Switch, 115V | BR7RUH RS-5 599008115V AC10 ft.1" to 4"6" to 9"10APiggybackNylon1€153.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 599019 RS-5LL Piggyback Diaphragm Switch, 115V