LITTLE GIANT PUMPS 520225 Effluent Pump, 2 Hp, 200-208V, 3 Ph | BP9NDD 20E-CIM

LITTLE GIANT PUMPS 520225 20E-CIM Effluent Pump, 2 Hp, 200-208V, 3 Ph

Item: BP9NDD Model: 520225Cross Ref: 20E-CIM
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Effluent Pump
Cord Length20 ft.
Duty CycleContinuous
FinishEpoxy Coated
Frequency60 Hz
Housing MaterialCast Iron
Hp2 hp
Impeller MaterialBrass
Impeller TypeNon Clog
Max. Dia. Solids3/4"
Max. Flow Rate @ 50 Hz9999 GPM
Max. Flow Rate @ 60 Hz135 GPM
Max. Head110 ft.
Max. Temp.140°F
Outlet Size2"
Outlet TypeFNPT
Phase3
Series20E Series
Shaft MaterialStainless Steel
Shut Off Height110 ft.
Voltage200/208V AC

Shipping Info:

Ship weight (kg) 41.82
Ship height (cm)36.83
Ship length (cm)25.73
Ship width (cm)53.34

Product Variants

ProductModelHpVoltagePhaseMax. HeadImpeller MaterialSwitch ActuationMax. Dia. SolidsMin. Sump Pit Dia.Price
ZOELLER G188 Submersible Effluent Pump 1-1/2hp 4.6a | AC3QFT 2VJ61 G1881 1/2 hp460V AC391 ft.BronzeNo Switch Included3/4"24"€2,212.83
LITTLE GIANT PUMPS WS100HAM-12-20 Submersible Effluent Pump 1 Hp 13.3a | AE3MKA 5EAF5 / 620223 6202231 hp208/240V AC190 ft.Cast IronTether Float3/4"18"€1,398.02
LITTLE GIANT PUMPS 16EH-CIM Wastewater Removal Pump, 1 HP, 230V, 1-Phase | AF8DEL 24WN40 / 514530 / 514520 5145301 hp230V AC181 ft.Cast IronNo Switch Included3/4"18"€1,327.92
LITTLE GIANT PUMPS 509240 Effluent Pump, 4/10 Hp, 115V, Integral Float Switch, Cord 30 Feet Length | BQ3WNU 9ENH-CIA-SFS 5092402/5 hp115V AC145 ft.ThermoplasticIntegral Snap---
RFQ
LITTLE GIANT PUMPS 511610 Effluent Pump, 1/2 Hp, 115V | BR7KAT HT-10EN-CIM 5116101/2 hp115V AC130 ft.NylonNo Switch Included3/4"18"€1,071.95
RFQ
LITTLE GIANT PUMPS 621815 Effluent Pump, 1/2 Hp, 115/230V | BR7RUK BE-S50 6218151/2 hp115/230V AC150 ft.ThermoplasticManual---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 520225 20E-CIM Effluent Pump, 2 Hp, 200-208V, 3 Ph