LITTLE GIANT PUMPS 16EH-CIM Wastewater Removal Pump, 1 HP, 230V, 1-Phase | AF8DEL 24WN40 / 514530 / 514520

LITTLE GIANT PUMPS 514530 16EH-CIM Wastewater Removal Pump, 1 HP, 230V, 1-Phase

Item: AF8DEL Model: 514530Cross Ref: 24WN40 / 16EH-CIM
In Stock

Get it by Wednesday, Jun 11

€1,450.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Effluent Pump
Alarm IncludedNo
Amps9A
Body Dia.9 57/64"
Cord Length20 ft.
Duty CycleContinuous
Flow Rate @ 40 Ft.70 GPM
Flow Rate @ 60 Ft.30 GPM
Frequency60 Hz
Housing MaterialCast Iron
Hp1 hp
Impeller MaterialCast Iron
Max. Dia. Solids3/4"
Max. Head81 ft.
Max. Temp.140°F
Min. Sump Pit Dia.18"
Min. Water Depth18"
Outlet Size2"
Outlet TypeFNPT
Overall Height16 5/32"
Phase1
Rpm3450 RPM
Series16EH Series
Shaft Seal MaterialCarbon Ceramic
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Thermal ProtectionYes
Voltage230V AC
Width10"
Body MaterialCast Iron
Max. Diameter Solids3/4"
Rated Voltage230V AC

Shipping Info:

Ship weight (kg) 39.195
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8413919080

Product Variants

ProductModelHpVoltagePhaseMax. HeadImpeller MaterialSwitch ActuationMax. Dia. SolidsMin. Sump Pit Dia.Price
ZOELLER G188 Submersible Effluent Pump 1-1/2hp 4.6a | AC3QFT 2VJ61 G1881 1/2 hp460V AC391 ft.BronzeNo Switch Included3/4"24"€2,212.83
LITTLE GIANT PUMPS WS100HAM-12-20 Submersible Effluent Pump 1 Hp 13.3a | AE3MKA 5EAF5 / 620223 6202231 hp208/240V AC190 ft.Cast IronTether Float3/4"18"€1,398.02
LITTLE GIANT PUMPS 520225 Effluent Pump, 2 Hp, 200-208V, 3 Ph | BP9NDD 20E-CIM 5202252 hp200/208V AC3110 ft.Brass-3/4"--
RFQ
LITTLE GIANT PUMPS 509240 Effluent Pump, 4/10 Hp, 115V, Integral Float Switch, Cord 30 Feet Length | BQ3WNU 9ENH-CIA-SFS 5092402/5 hp115V AC145 ft.ThermoplasticIntegral Snap---
RFQ
LITTLE GIANT PUMPS 511610 Effluent Pump, 1/2 Hp, 115V | BR7KAT HT-10EN-CIM 5116101/2 hp115V AC130 ft.NylonNo Switch Included3/4"18"€1,071.95
RFQ
LITTLE GIANT PUMPS 621815 Effluent Pump, 1/2 Hp, 115/230V | BR7RUK BE-S50 6218151/2 hp115/230V AC150 ft.ThermoplasticManual---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 514530 16EH-CIM Wastewater Removal Pump, 1 HP, 230V, 1-Phase
€1,450.47 /unit