LITTLE GIANT PUMPS 509240 Effluent Pump, 4/10 Hp, 115V, Integral Float Switch, Cord 30 Feet Length | BQ3WNU 9ENH-CIA-SFS

LITTLE GIANT PUMPS 509240 9ENH-CIA-SFS Effluent Pump, 4/10 Hp, 115V, Integral Float Switch, Cord 30 Feet Length

Item: BQ3WNU Model: 509240Cross Ref: 9ENH-CIA-SFS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Effluent Pump
Amps9A
Flow Rate @ 10 Ft.60 GPH
Flow Rate @ 20 Ft.50 GPH
Flow Rate @ 30 Ft.30 GPH
Flow Rate @ 40 Ft.10 GPH
Flow Rate @ 5 Ft.70 GPH
Housing MaterialCast Iron
Hp2/5 hp
Impeller MaterialThermoplastic
Max. Head45 ft.
Max. Shut Off Pressure19.5 psi
Motor TypePermanent Split Capacitor
Outlet Size1 1/2"
Outlet TypeFNPT
Phase1
Series9ENH Series
Switch ActuationIntegral Snap
Voltage115V AC
Wattage1045 W

Product Variants

ProductModelHpVoltagePhaseMax. HeadImpeller MaterialSwitch ActuationMax. Dia. SolidsMin. Sump Pit Dia.Price
ZOELLER G188 Submersible Effluent Pump 1-1/2hp 4.6a | AC3QFT 2VJ61 G1881 1/2 hp460V AC391 ft.BronzeNo Switch Included3/4"24"€2,212.83
LITTLE GIANT PUMPS WS100HAM-12-20 Submersible Effluent Pump 1 Hp 13.3a | AE3MKA 5EAF5 / 620223 6202231 hp208/240V AC190 ft.Cast IronTether Float3/4"18"€1,398.02
LITTLE GIANT PUMPS 16EH-CIM Wastewater Removal Pump, 1 HP, 230V, 1-Phase | AF8DEL 24WN40 / 514530 / 514520 5145301 hp230V AC181 ft.Cast IronNo Switch Included3/4"18"€1,327.92
LITTLE GIANT PUMPS 520225 Effluent Pump, 2 Hp, 200-208V, 3 Ph | BP9NDD 20E-CIM 5202252 hp200/208V AC3110 ft.Brass-3/4"--
RFQ
LITTLE GIANT PUMPS 511610 Effluent Pump, 1/2 Hp, 115V | BR7KAT HT-10EN-CIM 5116101/2 hp115V AC130 ft.NylonNo Switch Included3/4"18"€1,071.95
RFQ
LITTLE GIANT PUMPS 621815 Effluent Pump, 1/2 Hp, 115/230V | BR7RUK BE-S50 6218151/2 hp115/230V AC150 ft.ThermoplasticManual---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 509240 9ENH-CIA-SFS Effluent Pump, 4/10 Hp, 115V, Integral Float Switch, Cord 30 Feet Length