LITTLE GIANT T2-A-2460-6PY Bulk Storage Cart 60 x 24 With Adjustable Shelf | AA8PHX 19G929

LITTLE GIANT T2-A-2460-6PY Bulk Storage Cart 60 x 24 With Adjustable Shelf

Item: AA8PHX Model: T2-A-2460-6PYCross Ref: 19G929
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,453.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Shelf Bulk Stock Cart
Caster Dia.6"
Caster MaterialPolyurethane
Caster Width2"
ColorGray
ConstructionWelded Steel
FinishPowder Coat
Gauge Thickness12 ga.
Load Capacity3600 lbs.
MaterialWelded Steel
Overall Height57"
Overall Length66"
Overall Width24"
Shelf Length60"
Shelf Width24"
Caster Brake TypeNo Brake Included
Caster Wheel Dia.6"
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Mounting LocationStandard
Handle TypeFlat
Inside Height49"
Inside Length60"
Inside Width24"
Lip StyleFlush
Method Of ConstructionWelded
Overall Lxwxh66 1/2" x 24 1/2" x 56 1/2"
Shelf AdjustabilityAdjustable
Side Panel ConstructionExpanded Metal

Shipping Info:

Ship weight (kg) 102.6
Ship height (cm)144.78
Ship length (cm)167.64
Ship width (cm)60.96
HS code8716805090
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthShelf LengthShelf WidthMaterialLoad CapacityFinishColorPrice
LITTLE GIANT T2-A-3048-6PY Bulk Storage Cart 48 x 30 With Adjustable Shelf | AA8PHY 19G930 T2-A-3048-6PY54"30"48"30"Welded Steel3600 lbs.Powder CoatGray€1,287.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT T2-A-2460-6PY Bulk Storage Cart 60 x 24 With Adjustable Shelf
€1,453.54 /unit