LITTLE GIANT 3GL-3048-6PHBK Utility Cart Steel 54 Length x 30 Width 3600 Lb. | AA2EYC 10F425

LITTLE GIANT 3GL-3048-6PHBK Utility Cart Steel 54 Length x 30 Width 3600 Lb.

Item: AA2EYC Model: 3GL-3048-6PHBKCross Ref: 10F425
In Stock

Get it by Thursday, Mar 19

€1,077.77
5% off
€1,023.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Welded Utility Cart
Assembled/unassembled Assembled
Bottom Shelf Lip Height 1 1/2"
Capacity Per Shelf 1200 lbs.
Caster Brake Type Side Pedal Brake
Caster Dia. 6"
Caster Material Phenolic
Caster Mounting Type Plate
Caster Wheel Dia. 6"
Caster Wheel Type Standard
Caster Wheel/tread Material Phenolic
Caster/wheel Configuration (2) Rigid, (2) Swivel
Color Gray
Distance Between Middle And Bottom Shelf 12 1/2"
Distance Between Shelves 12 1/2"
Distance Between Top And Middle Shelf 12 1/2"
Finish Powder Coated
Gauge 14 ga.
Handle Tubular Steel
Handle Included Yes
Handle Material Tubular Steel
Handle Type Flat
Includes Electrical Outlets No
Lip Height 1 1/2"
Lip Style 4-Sided Lipped
Load Capacity 3000 lbs.
Material Steel
Method Of Construction Welded
Number Of Compartments 0
Number Of Drawers 0
Number Of Shelves 3
Overall Height 60"
Overall L X W X H 54 1/2" x 30 1/4" x 60"
Overall Length 54 1/2"
Overall Width 30 1/4"
Shelf L X W 48" x 30"
Shelf Length 48"
Shelf Style Lipped
Shelf Type Lipped Edge
Shelf Width 30"
Top Shelf Lip Height 1 1/2"

Shipping Info:

Ship weight (kg) 94.05
Ship height (cm)137.16
Ship length (cm)88.9
Ship width (cm)76.2
HS code9403200030
Country of OriginUS

Product Variants

ProductModelLoad CapacityNumber Of ShelvesOverall LengthDistance Between ShelvesHandle TypeLip StyleOverall WidthOverall HeightPrice
LITTLE GIANT GH-8V2-4-FL Utility Cart Steel 66 Length x 30 Width 5000 Lb. | AA2EYN 10F435 GH-8V2-4-FL5000 lbs.266 1/2"23 1/4"FlatFlush30 1/2"35"€1,506.19
LITTLE GIANT 3LG-2448-BRK Utility Cart Steel 54 Lx24 W 1200 Lb. | AA2HAW 10J381 3LG-2448-BRK1200 lbs.352"12 1/2"FlatCombination24 1/4"43 1/2"€854.11
LITTLE GIANT G-2436-8MRFL Utility Cart Steel 36l x 24w 2400 Lb. | AA7MGC 16D362 G-2436-8MRFL2400 lbs.242 1/2"19 1/4"FlatFlush24 1/2"39"€885.55
LITTLE GIANT G-2448-8MRFL Utility Cart Steel 48l x 24w 2400 Lb. | AA7MGD 16D363 G-2448-8MRFL2400 lbs.252"19 1/4"FlatFlush24 1/2"38"€952.30
LITTLE GIANT G-3060-8MRFL Utility Cart Steel 60l x 30w 2400 Lb. | AA7MGF 16D365 G-3060-8MRFL2400 lbs.266 1/2"19 1/4"FlatFlush30 1/2"36 1/16"€1,162.96
LITTLE GIANT GL-2436-8MRFL Utility Cart Steel 36l x 24w 2400 Lb. | AA7MGG 16D366 GL-2436-8MRFL2400 lbs.236"17 3/4"Flat4-Sided Lipped24 1/2"41 1/2"€927.67
LITTLE GIANT GL-3048-8MRFL Utility Cart Steel 48l x 30w 2400 Lb. | AA7MGJ 16D368 GL-3048-8MRFL2400 lbs.251"17 3/4"Flat4-Sided Lipped30 1/4"44"€1,069.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT 3GL-3048-6PHBK Utility Cart Steel 54 Length x 30 Width 3600 Lb.
€1,077.77 /unit