LITTLE GIANT GH-8V2-4-FL Utility Cart Steel 66 Length x 30 Width 5000 Lb. | AA2EYN 10F435

LITTLE GIANT GH-8V2-4-FL Utility Cart Steel 66 Length x 30 Width 5000 Lb.

Item: AA2EYN Model: GH-8V2-4-FLCross Ref: 10F435
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,506.19
10% off
€1,355.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Welded Utility Cart with Floor Lock
Assembled/unassembled Assembled
Capacity Per Shelf 2500 lbs.
Caster Dia. 8"
Caster Material Phenolic
Caster Mounting Type Plate
Caster Wheel Dia. 8"
Caster Wheel Type Standard
Caster Wheel/tread Material Phenolic
Caster/wheel Configuration (2) Rigid, (2) Swivel
Color Gray
Distance Between Shelves 23 1/4"
Finish Powder Coated
Gauge 12 ga.
Handle Tubular Steel
Handle Included Yes
Handle Material Tubular Steel
Handle Type Flat
Includes Floor Lock To Stop Unwanted Movement
Includes Electrical Outlets No
Lip Style Flush
Load Capacity 5000 lbs.
Material Steel
Method Of Construction Welded
Number Of Compartments 0
Number Of Drawers 0
Number Of Shelves 2
Overall Height 35"
Overall L X W X H 66 1/2" x 30 1/2" x 35"
Overall Length 66 1/2"
Overall Width 30 1/2"
Shelf L X W 60" x 30"
Shelf Length 60"
Shelf Style Flush
Shelf Type Flush Shelves
Shelf Width 30"

Shipping Info:

Ship weight (kg) 98.55
Ship height (cm)167.64
Ship length (cm)91.44
Ship width (cm)76.2
HS code9403200030
Country of OriginUS

Product Variants

ProductModelLoad CapacityNumber Of ShelvesOverall LengthDistance Between ShelvesHandle TypeLip StyleOverall WidthOverall HeightPrice
LITTLE GIANT 3GL-3048-6PHBK Utility Cart Steel 54 Length x 30 Width 3600 Lb. | AA2EYC 10F425 3GL-3048-6PHBK3000 lbs.354 1/2"12 1/2"Flat4-Sided Lipped30 1/4"60"€1,077.77
LITTLE GIANT 3LG-2448-BRK Utility Cart Steel 54 Lx24 W 1200 Lb. | AA2HAW 10J381 3LG-2448-BRK1200 lbs.352"12 1/2"FlatCombination24 1/4"43 1/2"€854.11
LITTLE GIANT G-2436-8MRFL Utility Cart Steel 36l x 24w 2400 Lb. | AA7MGC 16D362 G-2436-8MRFL2400 lbs.242 1/2"19 1/4"FlatFlush24 1/2"39"€885.55
LITTLE GIANT G-2448-8MRFL Utility Cart Steel 48l x 24w 2400 Lb. | AA7MGD 16D363 G-2448-8MRFL2400 lbs.252"19 1/4"FlatFlush24 1/2"38"€952.30
LITTLE GIANT G-3060-8MRFL Utility Cart Steel 60l x 30w 2400 Lb. | AA7MGF 16D365 G-3060-8MRFL2400 lbs.266 1/2"19 1/4"FlatFlush30 1/2"36 1/16"€1,162.96
LITTLE GIANT GL-2436-8MRFL Utility Cart Steel 36l x 24w 2400 Lb. | AA7MGG 16D366 GL-2436-8MRFL2400 lbs.236"17 3/4"Flat4-Sided Lipped24 1/2"41 1/2"€927.67
LITTLE GIANT GL-3048-8MRFL Utility Cart Steel 48l x 30w 2400 Lb. | AA7MGJ 16D368 GL-3048-8MRFL2400 lbs.251"17 3/4"Flat4-Sided Lipped30 1/4"44"€1,069.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT GH-8V2-4-FL Utility Cart Steel 66 Length x 30 Width 5000 Lb.
€1,506.19 /unit