Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE LSRK400 Fuse, 400A, 600V AC, 11-5/8 Inch Length x 2-19/32 Inch Dia., Blade Body | CY3FGD

LITTELFUSE LSRK400 Fuse, 400A, 600V AC, 11-5/8 Inch Length x 2-19/32 Inch Dia., Blade Body

Item: CY3FGD Model: LSRK400Cross Ref: 486N61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating600V AC
Amps400A
Body MaterialMelamine
Body StyleBlade
ClassClass RK1
Compatible Fuse Block SeriesLFR
Dc Voltage Rating300V DC
Diameter2 19/32"
ElementDual
Equivalent Brand And SeriesBussmann LPS-RK, Edison LESRK, Littelfuse LLSRK, Mersen A6D-R
Equivalent SeriesA6D-R, LESRK, LLSRK, LPS-RK
Fits Fuse Block StyleRejection
Fuse Size11 5/8" L x 2 19/32" dia.
Interrupt Rating200 kA at 600V AC, 20 kA at 300V DC
Length11 5/8"
SeriesLLSRK Series
SpeedTime Delay
StandardsCE, CSA CERTIFIED, QPL-W-F-1814, UL 248-12 CLASS RK1
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 1.593
Ship height (cm)29.53
Ship length (cm)6.59
Ship width (cm)6.59
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE LSRK002 Fuse, 2A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FEY LSRK002LSRK002€20.94
LITTELFUSE LSRK003 Fuse, 3A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FEZ LSRK003LSRK003€20.34
LITTELFUSE LSRK005 Fuse, 5A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FFA LSRK005LSRK005€19.37
LITTELFUSE LSRK006 Fuse, 6A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FFB LSRK006LSRK006€19.37
LITTELFUSE LSRK007 Fuse, 7A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FFC LSRK007LSRK007€20.54
LITTELFUSE LSRK010 Fuse, 10A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FFD LSRK010LSRK010€19.37
LITTELFUSE LSRK015 Fuse, 15A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FFE LSRK015LSRK015€17.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE LSRK400 Fuse, 400A, 600V AC, 11-5/8 Inch Length x 2-19/32 Inch Dia., Blade Body
€246.35 /unit