Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE LSRK007 Fuse, 7A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FFC

LITTELFUSE LSRK007 Fuse, 7A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body

Item: CY3FFC Model: LSRK007Cross Ref: 486N37
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialMelamine
Body StyleCylindrical
Dc Voltage Rating300V DC
Diameter13/16"
Fits Fuse Block StyleRejection
Interrupt Rating200 kA at 600V AC, 20 kA at 300V DC
Length5"
SpeedTime Delay
StandardsCE, CSA CERTIFIED, QPL-W-F-1814, UL 248-12 CLASS RK1
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)12.7
Ship length (cm)2.06
Ship width (cm)2.06
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE LSRK002 Fuse, 2A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FEY LSRK002LSRK002€20.94
LITTELFUSE LSRK003 Fuse, 3A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FEZ LSRK003LSRK003€20.34
LITTELFUSE LSRK005 Fuse, 5A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FFA LSRK005LSRK005€19.37
LITTELFUSE LSRK006 Fuse, 6A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FFB LSRK006LSRK006€19.37
LITTELFUSE LSRK010 Fuse, 10A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FFD LSRK010LSRK010€19.37
LITTELFUSE LSRK015 Fuse, 15A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FFE LSRK015LSRK015€17.09
LITTELFUSE LSRK020 Fuse, 20A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3FFF LSRK020LSRK020€17.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE LSRK007 Fuse, 7A, 600V AC, 5 Inch Length x 13/16 Inch Dia., Cylindrical Body
€21.75 /unit