LITTELFUSE KLK015 Fuse, 15A, 600V AC/ 500V DC | CY3ERH

LITTELFUSE KLK015 Fuse, 15A, 600V AC/ 500V DC

Item: CY3ERH Model: KLK015Cross Ref: 486K16
In Stock

Get it by Tuesday, Jun 17

€11.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating600V AC
Amps15A
Body MaterialMelamine
Body StyleCylindrical
ClassMidget
Compatible Fuse Block SeriesL600M
Dc Voltage Rating500V DC
Diameter13/32"
ElementSingle
Equivalent Brand And SeriesBussmann KTK, Littelfuse KLK, Mersen ATM
Equivalent SeriesATM, KLK, KTK
Fits Fuse Block StyleNonrejection
Fuse Size1 1/2" L x 13/32" dia.
Interrupt Rating100 kA at 600V AC, 50 kA at 500V DC
Length1 1/2"
SeriesKLK Series
SpeedFast Acting
StandardsCE, CSA CERTIFIED, QPL, ROHS, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)1.03
Ship width (cm)1.03
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE KLK.500 Fuse, 1/2A, 600V AC/ 500V DC | CY3EQU KLK.500KLK.500€15.31
LITTELFUSE KLK001 Fuse, 1A, 600V AC/ 500V DC | CY3EQV KLK001KLK001€12.92
LITTELFUSE KLK002 Fuse, 2A, 600V AC/ 500V DC | CY3EQW KLK002KLK002€12.92
LITTELFUSE KLK003 Fuse, 3A, 600V AC/ 500V DC | CY3EQX KLK003KLK003€12.92
LITTELFUSE KLK004 Fuse, 4A, 600V AC/ 500V DC | CY3EQY KLK004KLK004€12.92
LITTELFUSE KLK005 Fuse, 5A, 600V AC/ 500V DC | CY3EQZ KLK005KLK005€12.92
LITTELFUSE KLK006 Fuse, 6A, 600V AC/ 500V DC | CY3ERA KLK006KLK006€12.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE KLK015 Fuse, 15A, 600V AC/ 500V DC
€11.85 /unit