Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTELFUSE KLK002 Fuse, 2A, 600V AC/ 500V DC | CY3EQW

LITTELFUSE KLK002 Fuse, 2A, 600V AC/ 500V DC

Item: CY3EQW Model: KLK002Cross Ref: 486K05
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialMelamine
Body StyleCylindrical
ClassMidget
Dc Voltage Rating500V DC
Diameter13/32"
Fits Fuse Block StyleNonrejection
Interrupt Rating100 kA at 600V AC, 50 kA at 500V DC
Length1 1/2"
SpeedFast Acting
StandardsCE, CSA CERTIFIED, QPL, ROHS, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)1.03
Ship width (cm)1.03
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE KLK.500 Fuse, 1/2A, 600V AC/ 500V DC | CY3EQU KLK.500KLK.500€15.31
LITTELFUSE KLK001 Fuse, 1A, 600V AC/ 500V DC | CY3EQV KLK001KLK001€12.92
LITTELFUSE KLK003 Fuse, 3A, 600V AC/ 500V DC | CY3EQX KLK003KLK003€12.92
LITTELFUSE KLK004 Fuse, 4A, 600V AC/ 500V DC | CY3EQY KLK004KLK004€12.92
LITTELFUSE KLK005 Fuse, 5A, 600V AC/ 500V DC | CY3EQZ KLK005KLK005€12.92
LITTELFUSE KLK006 Fuse, 6A, 600V AC/ 500V DC | CY3ERA KLK006KLK006€12.92
LITTELFUSE KLK007 Fuse, 7A, 600V AC/ 500V DC | CY3ERB KLK007KLK007€12.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE KLK002 Fuse, 2A, 600V AC/ 500V DC
€11.85 /unit