Flat Shipping

Flat Shipping at €24.99 + VAT

MARKS USA 5BHD/32D Lever Lockset, Grade 1, Std Bow, Stainless Steel | CT2GFH

MARKS USA 5BHD/32D Lever Lockset, Grade 1, Std Bow, Stainless Steel

Item: CT2GFH Model: 5BHD/32DCross Ref: 55MZ17
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,957.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Lockset
Ada CompliantNo
Backset2 3/4"
Cylinder Core TypeCylinder With Schlage"C" Keyway
Electrical/mechanicalMechanical
FunctionVestibule
Handle MaterialStainless Steel
Handle TypePull
Key MaterialNickel Silver
Key TypeKeyed Alike
Keyway TypeSCHLAGE
Ligature ResistantYes
Location TypeBehavioral Health, Detention Facility
Lockset MaterialStainless Steel
Lockset Performance StrengthStandard Duty
Mortise / CylindricalMortise
Number Of Keys2
Pins6
Required Door Thickness1 3/4"
Strike Dim.4 7/8"
Strike TypeASA Strike
StyleStandard Bow
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionOffice
Bolt TypeLatch Bolt
Door Thickness - Maximum1 3/4"
FeaturesAuxiliary Deadlatch: 1/2" Throw (Reversible), Case: Stamped Steel 3/32" Thick, Deadbolt: Stainless Steel With Hardened Roll Pins, 1" Throw, Hub Follower: Steel 1/8" Thick, Hub Stop: Steel 1/8" Thick, Hubs: Steel, 9/32" On Diamond, 5/16" On Square With Security Separator, Independent Exterior And Interior Lever Support Springs, Latch: Solid Stainless Steel With Antifriction Latch Lever, 3/4" Throw (Reversible), Lever Support Springs: Lever Support Springs With 5/16" Hubs, Lock Front: Adjustable Bevel Steel Backplate 1-1/4" x 8" x 7/64" Thick Stainless Steel. Cover Plate 1/16" Thick
FinishSatin Stainless Steel
Fire Rating3 hrs.
General Lockset FunctionOffice Lever Locksets
Hand OrientationNon Handed
Knob/handle MaterialStainless Steel
Ligature ResistanceLigature-Resistant
Lock Assembly TypeMortise
Lockset Handle TypePull
Lockset StyleStandard Bow
Lockset TypeMechanical
Number Of Pins6
Performance Duty Rating2
StandardsBHMA, CULUS LISTED
Strike Plate Height4 7/8"

Shipping Info:

Ship weight (kg) 5.0625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelKey TypeLigature ResistantStyleStrike Dim.Keyway TypeNumber Of KeysLockset Performance StrengthPinsPrice
MARKS USA 5BHWW/32D Lever Lockset, Grade 1, Stainless Steel | CT2GEM 5BHWW/32DKeyed AlikeYes-4 7/8"SCHLAGE2Standard Duty-€2,090.19
MARKS USA 195BHDO/32D Lever Lockset, Grade 1, Stainless Steel, Not Keyed | CT2GEN 195BHDO/32DNot KeyedYes-4 7/8"None-Standard Duty-€1,314.43
MARKS USA 195BHDT/32D Lever Lockset, Grade 1, Stainless Steel, Not Keyed | CT2GEP 195BHDT/32DNot KeyedYes-4 7/8"None-Standard Duty-€670.11
MARKS USA 5BHLJ/32D Lever Lockset, Grade 1, Stainless Steel, Not Keyed | CT2GEQ 5BHLJ/32DNot KeyedYes-4 7/8"None-Standard Duty-€1,986.02
MARKS USA 195BHN/32D Lever Lockset, Grade 1, Stainless Steel, Not Keyed | CT2GER 195BHN/32DNot KeyedYes-4 7/8"None-Standard Duty-€1,372.45
MARKS USA 5BHDT/32D Lever Lockset, Grade 1, Stainless Steel, Not Keyed | CT2GET 5BHDT/32DNot KeyedYes-4 7/8"None-Standard Duty-€1,337.66
MARKS USA 195BHNB/32D Lever Lockset, Grade 1, Stainless Steel, Not Keyed | CT2GEU 195BHNB/32DNot KeyedYes-4 7/8"None-Standard Duty-€1,340.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKS USA 5BHD/32D Lever Lockset, Grade 1, Std Bow, Stainless Steel
€1,957.30 /unit