Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-CGF-487 Cam and Groove Adapter, 1 Inch Coupling Size, 1 Inch Hose Fitting Size, Male Hose Shank | CT7RDK

USA SEALING BULK-CGF-487 Cam and Groove Adapter, 1 Inch Coupling Size, 1 Inch Hose Fitting Size, Male Hose Shank

Item: CT7RDK Model: BULK-CGF-487Cross Ref: 55EG08
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Body MaterialNylon
Connection TypeHose Shank
Coupling ComponentPlug
Coupling Size1"
Coupling TypeType E
For Hose I.d.1"
Hose Fitting GenderMale
Hose Fitting Size1"
Includes Locking ArmNo
Max. Working Pressure @ 70 Deg. F250 psi
Overall Length5 1/8"
Plug Length0.312"
Plug Outside Dia.1.438"
TypeMale Hose Shank
Fitting TypeMale Hose Shank
Max. Working Pressure @ 70 F250 psi
StandardsA-A59326A

Shipping Info:

Ship weight (kg) 0.0428
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCoupling TypeCoupling SizeHose Fitting SizeHose Fitting GenderConnection TypeCoupling ComponentBody MaterialPrice
USA SEALING BULK-CGF-489 Cam and Groove Adapter, 1 1/2 Inch Coupling Size, 1 1/2 Inch Hose Fitting Size | CT7QWH BULK-CGF-489Type E1 1/2"1 1/2"MaleHose ShankPlugNylon€14.25
USA SEALING BULK-CGF-488 Cam and Groove Adapter, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size | CT7QWJ BULK-CGF-488Type E1 1/4"1 1/4"MaleHose ShankPlugNylon€11.92
USA SEALING BULK-CGF-499 Cam and Groove Adapter, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size, MNPT | CT7QWK BULK-CGF-499Type F1 1/4"1 1/4"MaleNPTPlugNylon€11.60
USA SEALING BULK-CGF-491 Cam and Groove Adapter, 2 1/2 Inch Coupling Size, 2 1/2 Inch Hose Fitting Size | CT7RDL BULK-CGF-491Type E2 1/2"2 1/2"MaleHose ShankPlugNylon€28.29
USA SEALING BULK-CGF-490 Cam and Groove Adapter, 2 Inch Coupling Size, 2 Inch Hose Fitting Size, Male Hose Shank | CT7RDR BULK-CGF-490Type E2"2"MaleHose ShankPlugNylon€20.09
USA SEALING BULK-CGF-492 Cam and Groove Adapter, 3 Inch Coupling Size, 3 Inch Hose Fitting Size, Male Hose Shank | CT7RDV BULK-CGF-492Type E3"3"MaleHose ShankPlugNylon€44.84
USA SEALING BULK-CGF-485 Cam and Groove Adapter, 3/4 Inch Coupling Size, 1/2 Inch Hose Fitting Size | CT7RDX BULK-CGF-485Type E3/4"1/2"MaleHose ShankPlugNylon€4.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CGF-487 Cam and Groove Adapter, 1 Inch Coupling Size, 1 Inch Hose Fitting Size, Male Hose Shank
€8.90 /unit